Shop All Landscape Lighting
Chloride
Mini LED Step Light
Mfr # PH2SBKBLU
Zoro # G0046317
product price: $338.99
/ea
Free Shipping & Returns
$338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- Lumens 148.7
- Height 2 3/4 in
- Operating Temp. Range -31 to 104 Degrees F
- Housing Color black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloride
- MFR # PH2SBKBLU
- Zoro # G0046317
- Country of Origin United States
- Category Landscape Lighting
Dimensions
Height | 2 3/4 in |
Width | 1 1/2 in |
Length | 4 1/2 in |
Manufacturers Warranty Length | 5 yr |
Details
Item | Mini LED Step Light |
Voltage | 120V AC |
Lumens | 148.7 |
Operating Temp. Range | -31 to 104 Degrees F |
Housing Color | black |
Ligature Resistant | Yes |
Includes | Three level intensity control, User selectable |
Housing Material | Premium Die Cast Aluminum |
Standards | and OSHA illumination standard, BOCA, IBC, Meets ADA specifications for wall mounted lighting fixtures, NEC, NFPA 101, UL 1598 and 924 listed, UL wet location listed standard |
Light Color | Blue |
Warranty | 5 yr |
Description
Mini LED Step Light, Lumens 148.7, Voltage 120V AC, Height 2 3/4 in, Width 1 1/2 in, Light Color Blue, Standards and OSHA illumination standard, BOCA, IBC, Meets ADA specifications for wall mounted lighting fixtures, NEC, NFPA 101, UL 1598 and 924 listed, UL wet location listed standard, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SATCO S22241 (S22241)
- EATON WIRING DEVICES Hldr Lmp Fluor 660W 600V Wht (2510W-BOX)
- ILC Replacement for Philips Mhc100/c/u/mp/3k replacement light bulb lamp (MHC100/C/U/MP/3K PHILIPS)
- KEYSTONE Electronic Ballast (does some T8 & T12), KTEB-220-1-TP-EMI (KTEB-220-1-TP-EMI)
- PROGRESS LIGHTING Edition 1-Light Medium Wall Lantern, 100 W, Black (P6071-31)
- WESTEK Theater Path Light (NL-THTR-W)
- DABMAR LIGHTING Wall Pack Fixture, DW1070, Mini (DW1070)
- LAWNITATOR Rustic Metallic Flower Garden Stakes - 76 in. (LA2773410)
- PROGRESS LIGHTING Par Lampholder 2-Light Floodlight, 150 W, Antique Bronze (P5203-20)
- MOON VISIONS LIGHTING Moon Visions 14W 12V Warm White Spot LED Downlight-Hartford Green Texture (14W 3.5K SP 12VBR30-D-HGT)
- PURE GARDEN Low Voltage Landscape Lights, Corded LED Spotlights for Yard, Transformer Included, 8PK (50-LG1333)
- Chloride Landscape Lighting