Shop All Landscape Lighting
Chloride
Mini LED Step Light
Mfr # PH2SBKAMB
Zoro # G0046326
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Voltage 120V AC
- Length 4 1/2 in
- Housing Color black
- Housing Material Premium Die Cast Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloride
- MFR # PH2SBKAMB
- Zoro # G0046326
- Country of Origin United States
- Category Landscape Lighting
Dimensions
Length | 4 1/2 in |
Width | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Height | 2 3/4 in |
Details
Item | Mini LED Step Light |
Light Technology | LED |
Voltage | 120V AC |
Housing Color | black |
Housing Material | Premium Die Cast Aluminum |
Standards | and OSHA illumination standard, BOCA, IBC, Meets ADA specifications for wall mounted lighting fixtures, NEC, NFPA 101, UL 1598 and 924 listed, UL wet location listed standard |
Operating Temp. Range | -31 to 104 Degrees F |
Ligature Resistant | Yes |
Lumens | 149 lm |
Includes | Three level intensity control, User selectable |
Fixture Mounting Location | Wall |
Color Rendering Index | 80 |
Mount Type | Surface |
Color Temperature | 3500K |
Fixture Housing Color | Black |
Light Color | Amber |
Warranty | 5 yr |
Fixture Wattage | 10.2 W |
Description
Mini LED Step Light, Fixture Mounting Location Wall, Lumens 149 lm, Fixture Wattage 10.2 W, Voltage 120V AC, Fixture Housing Color Black, Light Technology LED, Mount Type Surface, Color Temperature 3500K, Color Rendering Index 80, Height 2 3/4 in, Width 1 1/2 in, Light Color Amber, Standards and OSHA illumination standard, BOCA, IBC, Meets ADA specifications for wall mounted lighting fixtures, NEC, NFPA 101, UL 1598 and 924 listed, UL wet location listed standard, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Cool White LED Filament Appliance Bulb (LED-FL60-CL-C)
- KEYSTONE CFL Electronic Ballast, KTEB-213-UV-RS-DW-KIT (KTEB-213-UV-RS-DW-KIT)
- ENERGIZER Black Yes AA (ENYMHT61)
- SYLVANIA Plug-In CFL Bulb, 13W, 800 lm, 2700K (CF13DS/827/ECO)
- LIVING ACCENTS Solar Powered LED Bollard Light (60040-BLK)
- DABMAR LIGHTING Pagoda Light, D5000, BZ, Aluminum, 3 Tier (D5000-BZ)
- DABMAR LIGHTING Spotlight, DPR20, Aluminum, Hood, BLK (DPR20-HOOD-B)
- DABMAR LIGHTING Fixture, Post Top, 102, B, Cast, Aluminum (GM102-B)
- FEIT ELECTRIC 4 in Solar Power Metal Square Hanging Pathway Light Bronze (LAN4SQ/FYSOLV1)
- DABMAR LIGHTING Spotlight, 200 Cast, Aluminum, BZ (LV200-BZ)
- FEIT ELECTRIC LED GU5.3 WW 20W 1PK (BPLVBAB/830CA)
- Chloride Landscape Lighting