Shop All Landscape Lighting
Chloride
Mini LED Step Light
Mfr # PH2SBK
Zoro # G0046335
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Three level intensity control, User selectable
- Length 4 1/2 in
- Color Temp. 3500K
- Operating Temp. Range -31 to 104 Degrees F
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloride
- MFR # PH2SBK
- Zoro # G0046335
- UPC # 782343853047
- Country of Origin United States
- Category Landscape Lighting
Dimensions
Length | 4 1/2 in |
Width | 1 1/2 in |
Height | 2 3/4 in |
Manufacturers Warranty Length | 5 yr |
Details
Item | Mini LED Step Light |
Includes | Three level intensity control, User selectable |
Color Temp. | 3500K |
Operating Temp. Range | -31 to 104 Degrees F |
Standards | and OSHA illumination standard, BOCA, IBC, Meets ADA specifications for wall mounted lighting fixtures, NEC, NFPA 101, UL 1598 and 924 listed, UL wet location listed standard |
Color Temperature | 3500K |
Lumens | 148.7 |
CRI | 80 |
Ligature Resistant | Yes |
Housing Color | black |
Voltage | 120V AC |
Housing Material | Premium Die Cast Aluminum |
Warranty | 5 yr |
Description
Mini LED Step Light, Lumens 148.7, Voltage 120V AC, Color Temperature 3500K, Height 2 3/4 in, Width 1 1/2 in, Standards and OSHA illumination standard, BOCA, IBC, Meets ADA specifications for wall mounted lighting fixtures, NEC, NFPA 101, UL 1598 and 924 listed, UL wet location listed standard, Warranty 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Vari-lite Vexh60vlx replacement light bulb lamp (VEXH60VLX VARI-LITE)
- EATON B-LINE Wire Rope Hanging Kit, F/Fluor Lighting (BKP10063)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert" (EL49730W)
- DABMAR LIGHTING Well Light, DW15, B, Cast, Aluminum (DW15-B)
- LUMAPRO Floodlight, Bullet, 120V, 50W, Halogen (6MPA8)
- FUSION PRODUCTS LTD. 4PK Solar GLS Lens, 4PK (25098)
- DABMAR LIGHTING Well Light, DW4701, VG, Aluminum, Grill (DW4701-VG)
- DABMAR LIGHTING Transformer, T25, LED, 25W, LED55 (LVT25)
- SOUTHWIRE Low Volt 16/2 Cable 50' (55213142)
- NEWHOUSE LIGHTING Solar LED Island Torches w/Flickering Flame, Dusk to Dawn, Black, PK 2 (FLTORCH2-B)
- Chloride Landscape Lighting