Shop All Landscape Lighting
Chloride
LED Steplight, White Housing, White Light
Mfr # P2SWH
Zoro # G2477931
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Fixture Housing Material Premium Die-Cast Aluminum
- Color Rendering Index 80
- Color Temp. 3500K
- Fixture Type - Decorative and Surface Mount Fixtures Step Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloride
- MFR # P2SWH
- Zoro # G2477931
- UPC # 782343844663
- Country of Origin United States
- Category Landscape Lighting
Dimensions
Length | 1 1/2 in |
Nominal Length | 4 1/2 in |
Width | 2 3/4 in |
Nominal Width | 2 3/4 in |
Height | 4 1/2 in |
Nominal Height | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Description
LED Steplight, Lumens 156 lm, Voltage 120 V AC, Fixture Housing Color White, Light Technology LED, Color Temperature 3500K, Color Rendering Index 80, Height 4 1/2 in, Width 2 3/4 in, Rated Life 87,600 hr, Fixture Housing Material Premium Die-Cast Aluminum, IP Rating Not Rated, Light Color White, Lumens per Watt 156 lm, Standards ADA Compliant, BOCA, IBC, NEC, NFPA 101, OSHA Illumination Standard, UL 1598 Listed, UL 924 Listed, UL Wet Location Listed Standard, Warranty 5 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEBO Powerful USB-C Rechargeable Collapsible 1000 Lumen Lantern (NEB-LTN-1003)
- FEIT ELECTRIC 5.5 W, G16-1/2, Candelabra Screw (E12), PK2 (BPG1660W950CAFIL2/RP)
- GE LAMPS GE LIGHTING 250W, R40 Incandescent Heat Light Bulb (250R40/1)
- AVEN Round Magnifier Light, 560 lm, 3 Diopter (26501-LED-STN)
- DABMAR LIGHTING Dabmar Lighting LV103-G Cast Aluminum Three Tier Pagoda Light with 0.50 In. Base; Green (LV103-G)
- SHLA E E Systems Group EE805W56-WP 56 LED Super Bright Solar Powered Wireless Waterproof; White (EE805W56(WP))
- HADCO Accent Light, HID/Incandescent, 120V (BU4-H)
- DABMAR LIGHTING Floodlight, 5955, BZ, Al, LED, Area (DF-LED5955-BZ)
- LIVING ACCENTS Living Accents 3901147 4.8 watt Black Low Voltage LED Pathway Light & Spot Light Kit; Pack of 4 (3901147)
- PROGRESS LIGHTING Cylinder 1-Light Wall Lantern, 17 W, Black (P5674-31/30K)
- LUMAPRO Floodlight, Bullet, 12V, 35W, Halogen (6MPA7)
- Chloride Landscape Lighting