Shop All Landscape Lighting
Chloride
LED Steplight, White Housing, Amber Light
Mfr # P2SWHAMB
Zoro # G2477940
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Rated Life 87,600 hr
- Nominal Length 4 1/2 in
- Lighting Certification Unrated
- Light Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloride
- MFR # P2SWHAMB
- Zoro # G2477940
- Country of Origin United States
- Category Landscape Lighting
Dimensions
Nominal Length | 4 1/2 in |
Nominal Height | 1 1/2 in |
Length | 1 1/2 in |
Width | 2 3/4 in |
Height | 4 1/2 in |
Nominal Width | 2 3/4 in |
Manufacturers Warranty Length | 5 yr |
Description
LED Steplight, Lumens 156 lm, Voltage 120 V AC, Fixture Housing Color White, Light Technology LED, Color Temperature 4100K, Color Rendering Index 80, Height 4 1/2 in, Width 2 3/4 in, Rated Life 87,600 hr, Fixture Housing Material Premium Die-Cast Aluminum, IP Rating Not Rated, Light Color Amber, Lumens per Watt 156 lm, Standards ADA Compliant, BOCA, IBC, NEC, NFPA 101, OSHA Illumination Standard, UL 1598 Listed, UL 924 Listed, UL Wet Location Listed Standard, Warranty 5 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LIGHT BULB / LAMP 20MR16/36/FL-12V (20MR16/36/FL-12V LIGHT BULB / LAMP)
- ILC Replacement for Trojan 302509 replacement light bulb lamp (302509 TROJAN)
- ADVANCE PHILIPS ADVANCE 39 W, 1 Lamp HID Ballast (IMH-39-G-LF)
- DABMAR LIGHTING Well Light, DW4701, B, Aluminum, Grill (DW4701-B)
- SHLA E E Systems Group EE805W56-WP 56 LED Super Bright Solar Powered Wireless Waterproof; White (EE805W56(WP))
- PELICAN Quick-Mounts, 4 pcs. (1507)
- HADCO Shroud Light, Small with Flat Clear Lens (1HSO)
- LIVING ACCENTS Living Accents 3908506 Oil Rubbed Bronze Solar Powered LED Spotlight (3908506)
- DABMAR LIGHTING Pagoda Light, D5300, B, Aluminum, 3 Tier (D5300-B)
- LIVING ACCENTS Landscape Cbl3Qc 18G 30' (A-EC-30)
- Chloride Landscape Lighting