Shop All Landscape Lighting
Chloride
LED Steplight, Black Housing, White Light
Mfr # P2SBK
Zoro # G2477959
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Temp. Range -31 Degrees to 104 Degrees F
- Color Temperature 3500K
- Fixture Voltage 120
- Rated Life 87,600 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chloride
- MFR # P2SBK
- Zoro # G2477959
- UPC # 782343835883
- Country of Origin United States
- Category Landscape Lighting
Dimensions
Nominal Length | 4 1/2 in |
Nominal Width | 2 3/4 in |
Length | 1 1/2 in |
Width | 2 3/4 in |
Height | 4 1/2 in |
Nominal Height | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Description
LED Steplight, Lumens 156 lm, Voltage 120 V AC, Fixture Housing Color Black, Light Technology LED, Color Temperature 3500K, Color Rendering Index 80, Height 4 1/2 in, Width 2 3/4 in, Rated Life 87,600 hr, Fixture Housing Material Premium Die-Cast Aluminum, IP Rating Not Rated, Light Color White, Lumens per Watt 156 lm, Standards ADA Compliant, BOCA, IBC, NEC, NFPA 101, OSHA Illumination Standard, UL 1598 Listed, UL 924 Listed, UL Wet Location Listed Standard, Warranty 5 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 3500K Natural White Dimmable Base 12-Pack (LR34157-12PK)
- ELCO LIGHTING Power Connector for LED Tape Light (EPN11)
- ILC Replacement for ULT M15012-27ck-5eu-f (M15012-27CK-5EU-F ULT)
- MEGAMAN 9in. 18W Slim Mount LED Ceiling Light, 3000/4000/5000K, 120V, 1350LM, Dimmable Flush Mount, 24PK (E5DL9-93050-24P)
- PROGRESS LIGHTING Format 8" 1-Light Wall Lantern, 100 W, Black (P6063-31)
- DABMAR LIGHTING Dabmar Lighting FG319 Stainless Steel In-Ground Well Light with Fiberglass Body; Stainless Steel (FG319)
- DABMAR LIGHTING Underwater Light, 313, Fiberglass (FG313)
- DABMAR LIGHTING Dabmar Lighting LV214-VG Cast Aluminum Path; Walkway and Area Light; Verde Green (LV214-VG)
- EUROFASE Outdoor Transitional LED Inground, 3-Light, 175 Lumens, Stainless Steel (32190-014)
- DABMAR LIGHTING Pagoda Light, D5300, B, Aluminum, 3 Tier (D5300-B)
- BELL OUTDOOR Lamp Holder Gray (5613-0)
- Chloride Landscape Lighting