Shop All Landscape Lighting
Chloride
LED Steplight, Black Housing, Amber Light
Mfr # P2SBKAMB
Zoro # G2477968
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- Number of LEDs 3
- Voltage 120 V AC
- Dimmable No
- Color Temp. 3500K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloride
- MFR # P2SBKAMB
- Zoro # G2477968
- Country of Origin United States
- Category Landscape Lighting
Dimensions
Length | 1 1/2 in |
Nominal Width | 2 3/4 in |
Width | 2 3/4 in |
Nominal Length | 4 1/2 in |
Height | 4 1/2 in |
Nominal Height | 1 1/2 in |
Manufacturers Warranty Length | 5 yr |
Description
LED Steplight, Lumens 156 lm, Voltage 120 V AC, Fixture Housing Color Black, Light Technology LED, Color Temperature 4100K, Color Rendering Index 80, Height 4 1/2 in, Width 2 3/4 in, Rated Life 87,600 hr, Fixture Housing Material Premium Die-Cast Aluminum, IP Rating Not Rated, Light Color Amber, Lumens per Watt 156 lm, Standards ADA Compliant, BOCA, IBC, NEC, NFPA 101, OSHA Illumination Standard, UL 1598 Listed, UL 924 Listed, UL Wet Location Listed Standard, Warranty 5 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTGATE SCX-4FT-40W-MCT4-D-LUVSCX SUPERIOR ARCHITECTURAL SERIES (SCX-4FT-40W-MCT4-D-LUV)
- PROGRESS LIGHTING Cylinder Lens Collection Black 6-Inch Round Cylinder Cover (P860046-031)
- JUNO LIGHTING Track Fixture, Step Cylinder, 75W, 120V (R512 WHB WH)
- SATCO 15 W G16 1/2 Incandescent - Clear - 1500 Hours - 114L - Candelabra Base - 120V - 2-Pack (S3726)
- HADCO Accent Light, HID/Incandescent, 120V (BU4-H)
- DABMAR LIGHTING Fixture, Post, 1303, VG, Daniella (GM1303-VG)
- HEAT WAVE 425 4 ft. x 1.75 in. Manufacturing Green Bamboo Garden Stakes (HE3305517)
- FEELTHEGLOW 12V MR16 Stainless Steel Spot Light without Hood, 20W (FE2562921)
- FLASH FURNITURE Outdoor LED Solar Lights, Stainless Steel, PK 12 (DN-SL104-12-SS-GG)
- DABMAR LIGHTING Pagoda Light, 102, B, Aluminum, 3 Tier (LV102-B)
- LUMAPRO Floodlight, Bullet, 120V, 35W, Halogen (6MPA6)
- Chloride Landscape Lighting