Shop All LED Commercial Lights
Chloride
LED Nightlight, White, 590nm, 5-11/16 in. H
Mfr # WG2V2SWH
Zoro # G0041618
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For HAL
- Lighting Technology LED
- Lighting Certification Unrated
- Voltage 120/277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloride
- MFR # WG2V2SWH
- Zoro # G0041618
- UPC # 782343614549
- Country of Origin United States
- Category LED Commercial Lights
Dimensions
Nominal Length | 1/4 ft |
Nominal Height | 5 11/16 in |
Nominal Width | 3 in |
Fixture Width | 3 in |
Fixture Length | 15/16 in |
Fixture Height | 5 11/16 in |
Overall Width | 3 in |
Overall Height | 5 3/4 in |
Overall Length | 1 5/8 in |
Description
1/4 ft, Lens Shape Curved, 2850K, 23 lm, 7.6 lm/W, Max. Fixture Wattage 3 W, LED, Sensor Type No Sensor, Mounting Style Vertical, Linkable No, For Bulb Type Integrated LED, LED Replacement For HAL, Bulb Included Yes, Dimmable No, WG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCECO 10W Solar Guardian PIR Wall Light, 1080lm, 4000K, IP65, Black (LEXSF11B40)
- SATCO . BR30 E26 (Medium) LED Bulb Natural Light 65 W 6 pk, 6PK (S9058)
- HALO E4Icatsb (E4ICATSB)
- METALUX Wn 2 Lmp, 2' Wrparnd, Eltrnc Bal, T8 (WN-217A-UNV-EB81-U)
- WESTINGHOUSE One-Light Indoor Mini Pendant White (7028600)
- LITHONIA LIGHTING Compact Wall Pack, 2900 lm (WPX1 LED P2 50K MVOLT DDBXD M4)
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 150W, 17.87" X 9.40" X 8.98" (CLW11L-1505WMBR)
- WESTGATE LSS-2FT-20W-MCT-BKSTEP LIGHT - REPLACEMENT INTEGRATED LED MODULE (LSS-2FT-20W-MCT-BK)
- WESTGATE SCX-4FT-40W-MCT4-D-LUVSCX SUPERIOR ARCHITECTURAL SERIES (SCX-4FT-40W-MCT4-D-LUV)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL49730W2)
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Baffle Inserts" (EL410CT5W)
- Chloride LED Commercial Lights