Shop All LED Commercial Lights
Chloride
LED Nightlight, White, 590nm, 120/277V
Mfr # WG1V2SWH
Zoro # G0041636
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For HAL
- Lighting Technology LED
- Lighting Certification Unrated
- Voltage 120/277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloride
- MFR # WG1V2SWH
- Zoro # G0041636
- UPC # 782343597187
- Country of Origin United States
- Category LED Commercial Lights
Dimensions
Fixture Width | 4 3/8 in |
Fixture Length | 1 1/4 in |
Nominal Length | 1 1/4 in |
Nominal Height | 5 11/16 in |
Fixture Height | 5 11/16 in |
Nominal Width | 4 3/8 in |
Overall Height | 5 3/4 in |
Overall Length | 1 1/4 in |
Overall Width | 4 3/8 in |
Description
1 1/4 in, Lens Shape Round, 2850K, 23 lm, 7.6 lm/W, Max. Fixture Wattage 3 W, LED, Sensor Type No Sensor, Mounting Style Vertical, Linkable No, For Bulb Type Integrated LED, LED Replacement For HAL, Bulb Included Yes, Dimmable No, WG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for American Ultraviolet 05-1097-r replacement light bulb lamp (05-1097-R AMERICAN ULTRAVIOLET)
- ILC Replacement for Sylvania 64635 HLX replacement light bulb lamp (64635 HLX SYLVANIA)
- ILC Replacement for Sterishoe 2114 replacement light bulb lamp (2114 STERISHOE)
- ILC Replacement For SATCO S12401 (S12401)
- LITHONIA LIGHTING LED Flat Panel, 3905 lm, Max Fixture 38.6W (EPANL 1X4 4000LM 80CRI 35K MIN10 ZTMVOLT)
- COMMERCIAL LED Wall Pack 60W5K Brz Premium (CLW4-605WMBR-2835)
- ELCO LIGHTING 6 0-10V LED Inserts" (EL69535DCW)
- WESTGATE LSS-2FT-20W-MCT-BKSTEP LIGHT - REPLACEMENT INTEGRATED LED MODULE (LSS-2FT-20W-MCT-BK)
- ELCO LIGHTING 6 Cedar System New Construction IC Airtight Housing w/Driver" (E6LC20ICA2)
- ELCO LIGHTING 8 New Construction LED IC Housing" (E8SQLFU15)
- NUVO LED Emergency Backlit Flat Panel - 1 ft. x 4 ft. - Watt/CCT Select - 100-277V - Color/PowerQuick (65/577R1)
- Chloride LED Commercial Lights