Shop All LED Commercial Lights
Chloride
LED Nightlight, White, 2850K, 120/277V
Mfr # WG1V1SWH
Zoro # G0041645
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology LED
- LED Replacement For HAL
- Lighting Technology LED
- Lighting Certification Unrated
- Voltage 120/277V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloride
- MFR # WG1V1SWH
- Zoro # G0041645
- UPC # 782343594025
- Country of Origin United States
- Category LED Commercial Lights
Dimensions
Nominal Height | 5 11/16 in |
Nominal Length | 1/4 ft |
Nominal Width | 4 3/8 in |
Fixture Length | 1 1/4 in |
Fixture Height | 5 11/16 in |
Fixture Width | 4 3/8 in |
Overall Width | 4 3/8 in |
Overall Height | 5 3/4 in |
Overall Length | 1 1/4 in |
Description
1/4 ft, Lens Shape Round, 2850K, 23 lm, 7.6 lm/W, Max. Fixture Wattage 3 W, LED, Sensor Type No Sensor, Mounting Style Vertical, Linkable No, For Bulb Type Integrated LED, LED Replacement For HAL, Bulb Included Yes, Dimmable No, WG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED, 12 W, Tube, 4-Pin (GX24q) (12PL-C/T/COR/32H-835/IF14/P/4P/DIM 10/1)
- LUMAPRO LUMAPRO 28.6W, S8 Miniature Incandescent Bulb (1638-1PK)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/927-22/P/E26/WG 6/1FB T20)
- ILC Replacement for American Ultraviolet Gml005 replacement light bulb lamp (GML005 AMERICAN ULTRAVIOLET)
- DAY-BRITE CFI LED Surface Mount Fixture, 4 ft L, 35W (VTS42856L8CST-UN3-DIM)
- NUVO LED Emergency Backlit Flat Panel - 2 ft. x 4 ft. - Watt/CCT Select - 100-347V - Color/PowerQuick (65/586R1)
- ELCO LIGHTING New Construction Frames with Hanger Bars (E6LF1)
- ELCO LIGHTING 4 Ultra Slim LED Square Panel Light" (ERT44140W)
- ILC Replacement For SATCO 651088 (65-1088)
- WESTGATE VTU-20W-30KLED UNIVERSAL VAPOR LIGHTS, (ALL MOUNTING OPTIONS IN ONE BOX) 120-277V, IP65 NEMA 3R (VTU-20W-30K)
- ILB GOLD Replacement, Wf8 Led 30K40K50K Mvolt 90Cri Mw M6 Led Fixture (WF8 LED 30K40K50K MVOLT 90CRI MW M6)
- Chloride LED Commercial Lights