Shop All Exit Signs with Lights
Chloride
LED Exit Sign, Wht, 13 57/64", 4.7W, 60MLA3RW
Mfr # 60MLA3RW
Zoro # G802575710
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 13 9/10 in
- Height 8 9/10 in
- Depth 2 2/5 in
- Lighting Technology LED
- Housing Material Aluminum, Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloride
- MFR # 60MLA3RW
- Zoro # G802575710
- UPC # 781370995416
- Country of Origin United States
- Category Exit Signs with Lights
Dimensions
Width | 13 9/10 in |
Height | 8 9/10 in |
Depth | 2 2/5 in |
Overall Width | 13 7/8 in |
Overall Depth | 4 1/2 in |
Manufacturers Warranty Length | 5 yr |
Overall Height | 10 in |
Description
Wet location/vandal resistant LED exit sign, Letter Color Red, Number of Faces 2, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum; Polycarbonate, Housing Color - Emergency Lighting and Exit Signs White, Battery Chemistry Not Battery Powered, Voltage - Emergency Lighting and Exit Signs 120/277 V AC, Fixture Wattage 4 W, Depth 2 2/5 in, Height 8 9/10 in, Width 13 9/10 in, Exit Sign, Background Color White, Mounting Top and End Canopy; Back Wall Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONGUARD Chemtex Bib Overall, Green, 2XL (7105000)
- TINGLEY RUBBER Tingley® S61317 Tuff-Enuff„¢ 3 Pc Suit, Gold, Detachable Hood, XL (S61317.XL)
- PROFLEX BY ERGODYNE Elbow Compression Sleeve, Black, M (651)
- MIGHTY LINE Marking Tape, Roll, 2In W, 100 ft. L (2RYCHV)
- CHLORIDE Value Plus LED Exit Sign, VERW (VERW)
- CHLORIDE LED Exit Sgn, Wht, 13 57/64 (ER60MLD3RW)
- CHLORIDE Value Plus LED Exit/Combo (VLLCR)
- LUMAPRO LUMAPRO Incandescent Exit Sign with Emergency Lights (6CGL8)
- LITHONIA LIGHTING ExtSgn EmLt, Thrmp, Nic Cad, LED, 2.32W (ECBG LED M6)
- DUAL-LITE ExtSgn EmLt, Thrmp, Lt Irn Phsp, LED, 2.42W (EVCUGWD4)
- LUMAPRO Exit Sign, Red Letter, Plastic, 120/277V (489K13)
- Chloride Signs