Shop All Exit Signs with Lights
Chloride
LED Exit Sgn, Wht, 13 57/64
Mfr # ER60MLD3RW
Zoro # G902015871
product price: $539.99
/ea
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 13 9/10 in
- Height 8 9/10 in
- Lighting Technology LED
- Includes Stencil Faceplate
- Emergency Back Up Battery Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloride
- MFR # ER60MLD3RW
- Zoro # G902015871
- UPC # 781370921309
- Country of Origin United States
- Category Exit Signs with Lights
Dimensions
Width | 13 9/10 in |
Height | 8 9/10 in |
Depth | 2 2/5 in |
Manufacturers Warranty Length | 5 yr |
Overall Width | 13 7/8 in |
Overall Depth | 4 1/2 in |
Overall Height | 10 in |
Description
Wet location/vandal resistant LED exit sign, Letter Color Red, Number of Faces 2, Lighting Technology LED, Housing Material - Emergency Lighting and Exit Signs Aluminum; Polycarbonate, Housing Color - Emergency Lighting and Exit Signs White, Emergency Back Up Battery Yes, Battery Chemistry Nickel Cadmium, Voltage - Emergency Lighting and Exit Signs 120/277 V AC, Fixture Wattage 4.7 W, Depth 2 2/5 in, Height 8 9/10 in, Width 13 9/10 in, Exit Sign, Background Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Insulated Heavy Duty Coverall, 4X-Tall (22013NT)
- MCR SAFETY Squall .20Mm Single Ply PVC 49 Coat, 4XL (O72CX4)
- BDG Mechanics Gloves, L ( 9 ), Black/Yellow (20-1-10603Y-LK)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 8, 12PK (4908)
- CHLORIDE Value Plus LED Exit/Combo (VLLCR)
- CHLORIDE Value Plus LED Exit Sign, VERW (VERW)
- LITHONIA LIGHTING Exit Sign Led Wh 1W 1Pk (269XX0)
- LUMAPRO Exit Sign, ABS, LED, 2W, 9-1/2in. H, Red (40CP85)
- LITHONIA LIGHTING ExtSgn EmLt, Thermopl, Nic Cad, LED, 4.3W (LHQM LED G)
- COMPASS LED Green Exit Sign, AC Only (CAGB)
- DUAL-LITE Singn, Exit/Emergency, LED Green, 120/277V, CCGHOSQ (CCGHOSQ)
- Chloride Signs