Shop All Decorative Mirrors
Chloe Lighting
Chloe Lighting CH9M052BW42-LOV Speculo Back Lit LED Mirror 4000K; Wam White - 28 in.
Mfr # CH9M052BW42-LOV
Zoro # G003696559
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloe Lighting
- MFR # CH9M052BW42-LOV
- Zoro # G003696559
- UPC # 602573225875
- Country of Origin China
- Category Decorative Mirrors
Description
SPECULO, a Contemporary style Dimmable, Back lit LED 4000K mirror features a touch screen power button, with seedy, oval-shaped glass; 3500 Lumens. This mirror adds a breath-taking brilliance that will compliment your bathroom/home decor.
Specifications- Overall Width: 28"
- Overall Height: 42"
- Shade Shape: Oval
- Wattage/Bulb Types: Back Lit LED Mirror 4000K Wam White - 3500 Lumens
- Switch Type: Dimmable Touch button/ Plug In
- Electric Wire Length: 47.2"
- Glass Thickness: 0.19"
- Glass Type: Mirror
- Overall Materials: Glass mirror,LED Belt,electrical components
- Specific Uses: Indoor
- Weight: 29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Iria Modern Silver Finished Pagoda Wall Accent Mirror (150-8879)
- BILT-RITE MASTEX HEALTH Bed Wedge - Medium (FW101)
- HOLLAND BAR STOOL CO 36 Diameter White Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS36RWM)
- LORELL 15" W 3 Drawer Mobile Bbf Pedestal File , Letter, 20", Platinum, Letter (LLR79135)
- IPOWER Floor Mirror Gold (FNMIRRORFLOOR65X22G)
- WAYBORN HOME FURNISHING Round Beveled Mirror (MR317)
- BAXTON STUDIO Iara Modern Glam and Luxe Antique Goldleaf Finished Wood Accent Wall Mirror (224-12927-ZORO)
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Rectangular, Dressing, Bedroom, Wood, Brown, Contemporary (I 3368)
- ACME FURNITURE INDUSTRY INC ACME Furniture 97713 19 x 60 in. Noralie Floor Mirror with LED; Mirrored & Faux Diamonds (97713)
- HOLLAND BAR STOOL CO Michigan State 15" x 26" Basketball Mirror (MBsktMichSt)
- FLASH FURNITURE 24" Round Black Metal Framed Accent Wall Mirror (HFKHD-4GD-CRE8-712315-GG)
- Chloe Lighting Decorative Mirrors