Shop All Decorative Mirrors
Chloe Lighting
Chloe Lighting CH7M119AG23-FOV Reese Framed Wall Mirror - 22 x 32 in.
Mfr # CH7M119AG23-FOV
Zoro # G803696124
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloe Lighting
- MFR # CH7M119AG23-FOV
- Zoro # G803696124
- UPC # 602573220962
- Country of Origin China
- Category Decorative Mirrors
Description
This oval shaped mirror features an antique gold finish that will complement many decors throughout your home. This piece can be used on a wall or as part of a table centerpiece, creating a stylish atmosphere wherever it is on display.
Specifications- Overall Width: 22.05"
- Overall Height: 32.28"
- Shade Shape: Oval
- Finish: Antique Gold
- Glass Thickness: 0.12"
- Glass Type: Mirror
- Overall Materials: Mirror + Frame
- Specific Uses: Indoor
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Garden, 120 in wide x 60 in high (BG-WW-GDN-120)
- RICARDO Ricardo Cayman Cordless Roman Window Shade (R5310-01-032-02)
- HOLLAND BAR STOOL CO 400 Jackie 18" Chair with Black Wrinkle Finish and Graph Chalice Seat (40018BW019)
- MONARCH SPECIALTIES Accent Table - White / Chrome Metal With A Magazine Rack (I 3034)
- QUOIZEL Marcos Mirror (QR1857BN)
- CASTELLO USA Smart Lisa 48 x 30 LED Smart Mirror with Voice Commands (CB-SM430-48-30)
- INFINITY INSTRUMENTS French Country Floral - H 24" W 16" Antique White Glass Decorative Frame (15431)
- BAXTON STUDIO Iara Modern Glam and Luxe Antique Goldleaf Finished Wood Accent Wall Mirror (224-12927-ZORO)
- EMPIRE ART DIRECT Empire Art Direct MOM-20025C-2436 Moderno Squared Corner Beveled Rectangle Wall Mirror (MOM-20025C-2436)
- BAXTON STUDIO Iria Modern Silver Finished Pagoda Wall Accent Mirror (150-8879)
- PARIS MIRROR 32 x 2 x 24 in. Rectangle Mirror with 6000K LED Backlight (RECT24326000)
- Chloe Lighting Decorative Mirrors