Shop All Decorative Mirrors
Chloe Lighting
Chloe Lighting CH7M105AG27-FOV Wythe Framed Wall Mirror - 26 x 29 in.
Mfr # CH7M105AG27-FOV
Zoro # G603696065
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloe Lighting
- MFR # CH7M105AG27-FOV
- Zoro # G603696065
- UPC # 602573220948
- Country of Origin China
- Category Decorative Mirrors
Description
This oval shaped mirror features an antique gold finish that will complement many decors throughout your home. This piece can be used on a wall or as part of a table centerpiece, creating a stylish atmosphere wherever it is on display.
Specifications- Overall Width: 25.98"
- Overall Height: 28.74"
- Shade Shape: Oval
- Finish: Antique Gold
- Glass Thickness: 0.12"
- Glass Type: Mirror
- Overall Materials: Mirror + Frame
- Specific Uses: Indoor
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Distressed Gn-Blue Metal Stool, Material: metal (ET-3534-30-DB-GG)
- AFC INDUSTRIES Adjustable Wood Laminated Laptop Cart (771883G)
- ALATERRE FURNITURE Brookside 22"W Wood with Cement-Coating End Table (AWBS0170C)
- DESIGN TOSCANO Poppy and Meadow the Windforest Fairies Statue Collection, PK 2 (QS923234)
- SAFAVIEH Lerna Mirror, Brushed Brass (MRR3003A)
- ELK STUDIO Middleton Wall Mirror, Black (S0036-11290)
- ORE FURNITURE Ore Furniture N4001-YEL-WH 59.25 in. Yellow & White Oval Cheval Standing Mirror (N4001-YEL/WH)
- ELK HOME Finbar Wall Mirror (7011-2013)
- VINTIQUEWISE Hanging Sunburst Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004382)
- ELK HOME Blade Mirror (H0036-10610)
- EMPIRE ART DIRECT Empire Art Direct MOM-20025C-2436 Moderno Squared Corner Beveled Rectangle Wall Mirror (MOM-20025C-2436)
- Chloe Lighting Decorative Mirrors