Shop All Decorative Mirrors
Chloe Lighting
Chloe Lighting CH7M077SV23-GRD Dodson Large Frameless Wall Mirror - 23 x 23 in.
Mfr # CH7M077SV23-GRD
Zoro # G903696024
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloe Lighting
- MFR # CH7M077SV23-GRD
- Zoro # G903696024
- UPC # 602573221099
- Country of Origin China
- Category Decorative Mirrors
Description
This round shaped frameless mirror has a lovely beveled edge that will complement many decors throughout your home. This piece can be used on a wall or as part of a table centerpiece, creating a stylish atmosphere wherever it is on display.
Specifications- Overall Width: 22.83"
- Overall Height: 22.83"
- Shade Shape: Round
- Glass Thickness: 0.2"
- Glass Type: Mirror
- Overall Materials: Mirror
- Specific Uses: Indoor
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 12 W, 12 L, 30 H (3070)
- SUPERIORÂ Egyptian Cotton 1000 Thread Count Solid Pillowcase Set Standard-Sage (1000SDPC SLSG)
- CORTECH Shower Curtain System, 80 in.W x 87 in.H (CCUR8087)
- MINUTE MAN ANCHORS Minute Man Anchors 3018 Steel Mobile Home Piers - 18" to 20" (3018)
- BAXTON STUDIO Alice Modern Queen Anne Style Antique Gold Finished Accent Wall Mirror (150-8892)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- HOUSHTEC Urban Designs 7722278 Legacy Mirrored Glass 3-Drawer Jewelry Box - 6.5 x 8 x 11.5 in. (7722278)
- PARIS MIRROR 32 x 32 in. Round LED Backlight Mirror with 3000K (ROUN32323000)
- SOLID STORAGE SUPPLIES Ultra Brushed Black Stainless Steel Round Wall Mirror (SO2960544)
- ELK HOME Oversized Round Wall Mirror (51-10163)
- WAYBORN HOME FURNISHING Rectangle Beveled Mirror (MR316)
- Chloe Lighting Decorative Mirrors