Shop All Decorative Mirrors
Chloe Lighting
Chloe Lighting CH7M063SV28-FRT Baldwin Large Frameless Wall Mirror - 28 x 35 in.
Mfr # CH7M063SV28-FRT
Zoro # G503696004
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloe Lighting
- MFR # CH7M063SV28-FRT
- Zoro # G503696004
- UPC # 602573221082
- Country of Origin China
- Category Decorative Mirrors
Description
This square shaped frameless mirror has a lovely beveled edge that will complement many decors throughout your home. This piece can be used on a wall or as part of a table centerpiece, creating a stylish atmosphere wherever it is on display.
Specifications- Overall Width: 37.56'
- Overall Height: 35.43"
- Shade Shape: Square
- Glass Thickness: 0.16"
- Glass Type: Mirror
- Overall Materials: Mirror
- Specific Uses: Indoor
- Weight: 21 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Medium Tone, Letter (19832)
- ADIROFFICE Wood Stand-up Podium Lectern, Mahogany (ADI661-01)
- R & R TEXTILE Mattress Cover, Anchor Band, 36x80 In. (X42101)
- BUNN Sprayhead, Blue 0.190 7 Hole Wide (40670.0005)
- GROTE LIGHTING MIRROR ARM-14- 22-CHROME-ADJ. (10013)
- INFINITY INSTRUMENTS Marseille - 21.5" Diameter Light Gold Finish Frame Mirror (14972AG)
- GLOBAL FURNITURE USA Global Furniture USA LINDA FD0011A -BL-M M Linda Mirros; Black (LINDA(FD0011A)-BL-M (M))
- DESIGN TOSCANO Hapsburg Mirror (GR221)
- FLASH FURNITURE 36" Round Black Metal Framed Accent Wall Mirror (RH-M003-RD91MB-BK-GG)
- ACME FURNITURE INDUSTRY INC ACME Furniture 97713 19 x 60 in. Noralie Floor Mirror with LED; Mirrored & Faux Diamonds (97713)
- BAXTON STUDIO Doniea Dark Brown Wood Frame Modern Mirror - Rectangle (54-3569)
- Chloe Lighting Decorative Mirrors