Shop All Decorative Mirrors
Chloe Lighting
Chloe Lighting CH7M049SV20-GOV Myrlin Large Frameless Wall Mirror - 20 x 28 in.
Mfr # CH7M049SV20-GOV
Zoro # G303696013
product price: $59.19
/ea
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloe Lighting
- MFR # CH7M049SV20-GOV
- Zoro # G303696013
- UPC # 602573221051
- Country of Origin China
- Category Decorative Mirrors
Description
This rounded oval frameless mirror has a lovely beveled edge that will complement many decors throughout your home. This piece can be used on a wall or as part of a table centerpiece, creating a stylish atmosphere wherever it is on display.
Specifications- Overall Width: 19.69"
- Overall Height: 27.56"
- Shade Shape: Oval
- Glass Thickness: 0.2"
- Glass Type: Mirror
- Overall Materials: Mirror
- Specific Uses: Indoor
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTI-CLEAN DIV OF MINUTEMAN INTL Multi-Clean® Pre-Treat Carpet Traffic Land Pre-Spray- Floral, Gallon Bottle, 4 Bottles - 902183 (902183)
- ROYAL LUXE Cotton Damask Dot Mattress Pad, White, Full (709502)
- SUPERIOR Zero Twist Cotton Towel Set - White- 3 Pieces (ZT 3 PC SET WH)
- BAXTON STUDIO Cyrille Farmhouse Rustic Finished Wood 2-Door Shoe Cabinet (169-10886)
- INFINITY INSTRUMENTS Plata, Mirror (20082SV)
- LAVIVA Fully Framed 48" White Mirror (313FF-4830W)
- LAVIVA Fully Framed 30" Maple Grey Mirror (313FF-3030MG)
- FLASH FURNITURE 24" Round Gold Metal Framed Accent Wall Mirror (RH-M003-RD60BB-GD-GG)
- ELK HOME Masalia Floor Mirror (6100-015)
- LAVIVA Fully Framed 48" Soft White Mirror (313FF-4830SW)
- WAYBORN HOME FURNISHING WaybornHomeFurnishings MC004 Beveled Mirror Pedestal - Mirror (MC004)
- Chloe Lighting Decorative Mirrors