Shop All Decorative Mirrors
Chloe Lighting
Chloe Lighting CH7M021SV28-FRT Goodwin Large Frameless Wall Mirror - 28 x 35 in.
Mfr # CH7M021SV28-FRT
Zoro # G303695986
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloe Lighting
- MFR # CH7M021SV28-FRT
- Zoro # G303695986
- UPC # 602573221020
- Country of Origin China
- Category Decorative Mirrors
Description
This square shaped frameless mirror has lovely beveled edges that will complement many decors throughout your home. This piece can be used on a wall or as part of a table centerpiece, creating a stylish atmosphere wherever it is on display.
Specifications- Overall Width: 27.56"
- Overall Height: 35.43"
- Shade Shape: Square
- Glass Thickness: 0.2"
- Glass Type: Mirror
- Overall Materials: Mirror
- Specific Uses: Indoor
- Weight: 23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Black PVC Chair Mat (113047LEBV)
- LESRO Lenox Wood Wide Guest Chair Wood Frame, Mocha, OH Wine Upholstery (LW1201)
- TRENDLER Bar Stool Swivel - 7 Inch Square (100107)
- FLASH FURNITURE Folding Chair, Metal, Gray (HF3-MC-309AS-GY-GG)
- ELK HOME Abra Alba Wall Mirror (7163-047)
- VINTIQUEWISE Round Rustic Wood and Galvanized Metal Framed Wine Barrel Shaped Wall Mirror (QI003977)
- VINTIQUEWISE Decorative Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004383)
- ACME FURNITURE INDUSTRY INC ACME Furniture 97713 19 x 60 in. Noralie Floor Mirror with LED; Mirrored & Faux Diamonds (97713)
- STANLEY Erias 22 in. H X 16 in. W White Plastic Wall Mirror (20-0410)
- WAYBORN HOME FURNISHING Round Beveled Mirror (MR317)
- VINTIQUEWISE Decorative Woven Paper Rope Round Shape Bamboo Wood Modern Hanging Wall Mirror (QI004164)
- Chloe Lighting Decorative Mirrors