Shop All Decorative Mirrors
Chloe Lighting
Chloe Lighting CH7M021SV24-FRT Goodwin Large Frameless Wall Mirror - 24 x 32 in.
Mfr # CH7M021SV24-FRT
Zoro # G203696014
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloe Lighting
- MFR # CH7M021SV24-FRT
- Zoro # G203696014
- UPC # 602573221013
- Country of Origin China
- Category Decorative Mirrors
Description
This square shaped frameless mirror has lovely beveled edges that will complement many decors throughout your home. This piece can be used on a wall or as part of a table centerpiece. creating a stylish atmosphere wherever it is on display. SpecificationsOverall Width: 23.62"Overall Height: 31.5"Shade Shape: SquareGlass Thickness: 0.2"Glass Type: MirrorOverall Materials: MirrorSpecific Uses: IndoorWeight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Lit Organizer, 36 Sec, 29x11x34-11/16, Gry (25061)
- BOSS Fabric Drafting Chair, 34-, No Arms (B16240-BK)
- MONARCH SPECIALTIES Artificial Plant 17" Tall Aureum Indoor, Faux, Fake, Table, Greenery, Potted, Real Touch, Decorative (I 9502)
- MONARCH SPECIALTIES Coffee Table - Brown Reclaimed Wood-Look / Black Metal (I 3416)
- SOLID STORAGE SUPPLIES Ultra Brushed Black Stainless Steel Round Wall Mirror (SO2960544)
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, Grey, Contemporary, Modern (I 3359)
- FLASH FURNITURE Gold 20in x 30in Rectangle Metal Frame Wall Mirror (HMHD-9M2999GD-GLD-GG)
- BAXTON STUDIO Alice Modern Queen Anne Style Antique Gold Finished Accent Wall Mirror (150-8892)
- COMFORTCORRECT Universal Floor Mirror (CO2528702)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- BAXTON STUDIO Ohara Modern and Contemporary Black Finished Metal Accent Wall Mirror (189-11897-ZORO)
- Chloe Lighting Decorative Mirrors