Shop All Decorative Mirrors
Chloe Lighting
Chloe Lighting CH7M014SV24-FIR Caverly Large Frameless Wall Mirror - 24 x 32 in.
Mfr # CH7M014SV24-FIR
Zoro # G003696030
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloe Lighting
- MFR # CH7M014SV24-FIR
- Zoro # G003696030
- UPC # 602573221006
- Country of Origin China
- Category Decorative Mirrors
Description
This square shaped frameless mirror has lovely beveled edges that will complement many decors throughout your home. This piece can be used on a wall or as part of a table centerpiece, creating a stylish atmosphere wherever it is on display.
Specifications- Overall Width: 23.62"
- Overall Height: 31.5"
- Shade Shape: Square
- Glass Thickness: 0.2"
- Glass Type: Mirror
- Overall Materials: Mirror
- Specific Uses: Indoor
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTEY Flat Shelf, Double Face, 10 Shelves (WF62100)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Grey (I 7257)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J565)
- LORELL Leather Executive Chair, Padded Arms, Black (LLR85036)
- SAFAVIEH 1.5 x 36 x 36 in. Sun Mirror, Silver (MIR3007C)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 36" Mirror (AWAA1320)
- UNIQUEWISE Decorative Round Shaped with Circle Ring Frame Black Metal Wall Mounted Modern Mirror (QI004578)
- ELK HOME 20X70-Inch Full-Length Led Mirror (LM3K-2070-PL4)
- HOLLAND BAR STOOL CO Creighton 15" x 26" Basketball Mirror (MBsktCrghtn)
- COASTER Coaster 200417 Phoenix Contemporary Standing Floor Mirror (200417)
- ELK HOME Finbar Wall Mirror (7011-2013)
- Chloe Lighting Decorative Mirrors