Shop All Decorative Mirrors
Chloe Lighting
Chloe Lighting CH7M001SL24-FIR Lyzeth Large Frameless Wall Mirror - 24 x 39 in.
Mfr # CH7M001SL24-FIR
Zoro # G603696010
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloe Lighting
- MFR # CH7M001SL24-FIR
- Zoro # G603696010
- UPC # 602573220986
- Country of Origin China
- Category Decorative Mirrors
Description
Turn a blank wall into the perfect display for this charming oval mirror. Its essential design with soft, beveled edges has a pleasantly clean look that fits ideally with modern and contemporary decors.
Specifications- Overall Width: 23.62"
- Overall Height: 39.37"
- Shade Shape: Oval
- Glass Thickness: 0.2"
- Glass Type: Mirror
- Overall Materials: Mirror
- Specific Uses: Indoor
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Artificial Plant 20" Tall, Palm, Indoor, Faux, Fake, Table, Greenery, Potted, Real Touch, Decorative (I 9501)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Grey Smoke (KN67245)
- HIRSH INDUSTRIES 15 in W 2 Drawer File Cabinets, Black, Letter (HVF152229BL)
- REGENCY Square Tables > Breakroom Tables > Kee Square Table & Chair Sets, Wood|Metal|Polypropylene Top (TB4848PLBPCM44GY)
- HOLLAND BAR STOOL CO Michigan State 15" x 26" Basketball Mirror (MBsktMichSt)
- IPOWER Floor Mirror Gold (FNMIRRORFLOOR65X22G)
- INFINITY INSTRUMENTS Antique Silver Wall Mirror - 22.5" Round weathered antique silver finish (20001AS-MR)
- PROTO MIRROR INSPECT CIRCLE 7/8 (PO2370)
- ELK HOME Cabana Wall Mirror (917899)
- DESIGN TOSCANO Hapsburg Mirror (GR221)
- BAXTON STUDIO Celerina Modern and Contemporary Gold Finished Metal Accent Wall Mirror (189-11896-ZORO)
- Chloe Lighting Decorative Mirrors