Shop All Sconces
Chloe Lighting
Chloe Lighting CH3T993AM12-WS1 Giles Tiffany-Style 1 Light Mission Indoor Wall Sconce - 12 in.
Mfr # CH3T993AM12-WS1
Zoro # G604119365
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloe Lighting
- MFR # CH3T993AM12-WS1
- Zoro # G604119365
- UPC # 602573223666
- Country of Origin China
- Category Sconces
Description
GILES, a Mission Tiffany-style 1 light wall sconce features an elegant light-green shade, sure shine some beautiful color to complement your home with its black finish. Hand crafted from over 60 pieces of art glass and 8 beads that will add color and beauty to any space. Main colors are green, orange and yellow. Handcrafted using the same techniques that were developed by Louis Comfort Tiffany in the early 1900s, this beautiful Tiffany-style piece contains hand-cut pieces of stained glass, each wrapped in fine copper foil.
Specifications- Overall Width: 12.1"
- Overall Height: 5.3"
- Est. Glass Beads: 8 Beads
- Est. Glass Cuts: 68 piece
- Glass Thickness: 0.12"
- Shade Width: 12.1"
- Shade Materials: Tiffany-glass
- Back Plate Height: 4.3"
- Back Plate Width: 6.1"
- Projection: 6.1"
- Electric Wire Length: 7.5"
- Shade Shape: Trapezoid
- Specific Uses: Indoor
- Wattage/Bulb Types: (1) 60 Watt max E26 Type A Bulb (not included)
- Finish: Textured Black
- Light Direction: Uplight
- Overall Materials: Glass, metal & electrical components
- Switch Type: Wall Outlet
- Power Source: Hardwired, Wall Outlet
- Certification: UL Listed
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 RADIUS Compact Site Light w/Flood Mode (2144-20)
- MIRACLE LED Rough Service MAX LED Bulb Vibration Resistant Replace 100W (602109)
- ILC Replacement for Ushio F24t5ho/830, 22-inch replacement light bulb lamp (F24T5HO/830, 22-INCH USHIO)
- GE LAMPS LED Lamp, PAR38, 18W, 3000K, 25deg., E26 (LED18D38OW383025)
- VAXCEL Yellowstone 8in Sconce Bronze (WS55608BBZ)
- Z-LITE Kinsley 1 Light Wall Sconce, Matte Black And Clear Seeded (340-1S-MB)
- DESIGN TOSCANO Enlightening Freedom Bald Eagle Sculptural Electric Wall Sconce (CL80003)
- NORWELL Ava LED Wall Sconce - Brushed Aluminum (9741-BA-MA)
- Z-LITE Delaney 1 Light Wall Sconce, Matte Black & Clear (471-1S-MB)
- VAXCEL Akron Nickel Farmhouse Wall Sconce, 3 Light Bathroom Vanity Fixture (W0377)
- VAXCEL Monrovia 10in Sconce Bronze (WS35461RBZ/B)
- Chloe Lighting Sconces