Shop All Table Lamps
Chloe Lighting
Chloe Lighting CH3T169RD08-TL1 Demoiselle Tiffany-Style 1 Light Dragonfly Accent Lamp - 8 in. Shade
Mfr # CH3T169RD08-TL1
Zoro # G503760002
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloe Lighting
- MFR # CH3T169RD08-TL1
- Zoro # G503760002
- UPC # 602573225172
- Country of Origin China
- Category Table Lamps
Description
DEMOISELLE, a Dragonfly style 1 light table lamp features a beautiful, globe-like design, that shows off a wonderful green to compliment it's dragonfly conterpart. Hand crafted from over 210 pieces of art glass and 44 glass beads. Main colors are green and orange. Handcrafted using the same techniques that were developed by Louis Comfort Tiffany in the early 1900s, this beautiful Tiffany-style piece contains hand-cut pieces of stained glass, each wrapped in fine copper foil.
Specifications- Overall Height: 10.6"
- Shade Width: 8.5"
- Shade Height: 8.1"
- Base Width: 7.5" x 5.5"
- Light Direction: Ambient
- Electric Wire Length: 75"
- Shade Shape: Globe
- Shade Materials: Tiffany-glass
- Glass Thickness: 0.12"
- Est. Glass Cuts: 212 pieces glass cut
- Est. Glass Beads: 44 glass beads
- Wattage/Bulb Types: (1) 60 Watt max E26 Type A Bulb (not included)
- Finish: Dark Bronze
- Overall Materials: Glass, resin, metal & electrical components
- Power Source: Corded-Electric, Wall Plug
- Switch Type: On/off
- Specific Uses: Indoor
- Certification: UL Listed
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Grimes 72914 replacement light bulb lamp (72914 GRIMES)
- SYLVANIA CFL, 13 W, T4, 4-Pin (2GX7) (20318)
- ENERGETIC LIGHTING E2BPL LED White Integrated, 2x4 40W CRI80,5000K, Dimmable Backlit Flat Panel, 2PK (E2BPL4-H40D-850-2P)
- ILC Replacement for Plusrite 53par30l/irh/sp/120 replacement light bulb lamp (53PAR30L/IRH/SP/120 PLUSRITE)
- DIAMOND VISIONS Emergency LED Flasher (08-0223)
- ALL THE RAGES All The RagesFlexible Gooseneck LED Clip Light Black (LD2005-BLK)
- LIMELIGHTS Black Stick Lamp with USB charging port, White, PK 2 (LC2002-BAW-2PK)
- LALIA HOME Stylus Table Lamp with White Fabric Shade, Green (LHT-5036-GR)
- HENN & HART Malva Brass Table Lamp with Clear Glass Shade (TL0441)
- LITEX INDUSTRIES 30" Table Lamp Set of 2, Black and Silver Base & White Shade (BL15-2LTX)
- ELK HOME Moondance 22'' High 2-Light Table Lamp, Aged Brass (D4154)
- Chloe Lighting Table Lamps