Shop All Window Shades
Chloe Lighting
Chloe Lighting CH3P313VI24-GPN Norah Victorian Tiffany-Glass Window Panel - 24 in.
Mfr # CH3P313VI24-GPN
Zoro # G804054206
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chloe Lighting
- MFR # CH3P313VI24-GPN
- Zoro # G804054206
- UPC # 602573854709
- Country of Origin China
- Category Window Shades
Description
NORAH, a Victorian style stained glass window panel features a bright blood-orange flower surrounded by beautiful colorful designs. This piece if hand crafted from over 260 pieces of hand cut, stained art glass and 60 colorful glass beads. Handcrafted using the same techniques that were developed by Louis Comfort Tiffany in the early 1900s, this beautiful Tiffany-style piece contains hand-cut pieces of stained glass, each wrapped in fine copper foil.
Specifications- Overall Height: 23.8"
- Overall Width: 23.8"
- Max Hanging Distance: 33.9"
- Est. Glass Beads: 60"
- Est. Glass Cuts: 262 piece
- Glass Thickness: 0.12"
- Glass Type: Tiffany-glass
- Finish: Multi-Colored
- Specific Uses: indoor Setting
- Overall Materials: Glass, metal & copper
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bu, BK Vinyl, Pool Twl (R08-KKX-XPN)
- MARTEX Bedspread, Queen, Slate (Mainspread)
- LA CROSSE TECHNOLOGY Atomic Projction Alarm Clock, Indoor Temp (616-146A)
- FLOORTEX Chair Mat 48"x60", Rectangular Shape, Clear, for Hard Floor (FR1215020ERA)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 60"W, Tan (G2.L.6072)
- SNPGUARD Snapguard Solutions Nano Ceramic Window Tint Reduce Heat/Blocks 99% UV - 3 ft x 6.5 ft 5% (500-036)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 30"W, Gray (G1.L.3072)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7025)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96in W, Pole (E70.88.50)
- PLANON 73 in. Venus White Economy Light Filtering Roller Shade (PL2515339)
- EYECATCHER 30 x 64 in. Cordless Blackout Roman Window Shade, Grey (EY2511834)
- Chloe Lighting Window Shades