Shop All Window Shades
Chloe Lighting
Chloe Lighting CH3P130BV24-GPN Delilah Victorian Tiffany-Glass Window Panel - 24 in.
Mfr # CH3P130BV24-GPN
Zoro # G304054164
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chloe Lighting
- MFR # CH3P130BV24-GPN
- Zoro # G304054164
- UPC # 602573854587
- Country of Origin China
- Category Window Shades
Description
DELILAH. a Victorian style stained glass window panel features a timeless design. that will compliment the rest of your home decor. This piece is handcrafted from over 200 pieces of hand cut. stained art glass. and 13 colorful glass beads. Handcrafted using the same techniques that were developed by Louis Comfort Tiffany in the early 1900s. this beautiful Tiffany-style piece contains hand-cut pieces of stained glass. each wrapped in fine copper foil. SpecificationsOverall Height: 24.6"Overall Width: 17.7"Max Hanging Distance: 39.4"Est. Glass Beads: 13"Est. Glass Cuts: 205 pieceGlass Thickness: 0.12"Glass Type: Tiffany-glassFinish: Multi-ColoredSpecific Uses: indoor SettingOverall Materials: Glass. metal & copperWeight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - Silver Metal With Tempered Glass (I 3090)
- LACEY MILLS Bath Rug, Elegance, 24x36, 28 oz., White (08297STK)
- OSBORNE WOOD PRODUCTS 1 1/8 x 5/8 x 1/2 SOLD AS A SET OF SIXTEEN~Table Top Fasteners in Hard (949HW)
- KASON Safeguard Strike, 3/4"to1-1/2"Offset (10058005002)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 35"W, Gray (G4.B.3548)
- BREWSTER HOME FASHIONS Brewster Home Fashions PF0697 Cut Floral Window Premium Privacy Film Window - 24 in. (PF0697)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7115)
- WESTINGHOUSE Westinghouse 8109400 4.25 x 4.25 in. Frosted Pleated Design Replacement Lamp Glass Shade; Pack of 6 (149694)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7025)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 96 in. W, Pole (E70.88.30)
- MAXIM Fabric Shade 3"T x 6"H x 7"B (SHD123WH)
- Chloe Lighting Window Shades