Shop All Window Shades
Chloe Lighting
Chloe Lighting CH3P127RV24-GPN Katherine Victorian Tiffany-Glass Window Panel - 24 in.
Mfr # CH3P127RV24-GPN
Zoro # G604054000
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chloe Lighting
- MFR # CH3P127RV24-GPN
- Zoro # G604054000
- UPC # 602573854600
- Country of Origin China
- Category Window Shades
Description
KATHERINE, a Victorian style stained glass window panel features a unique, timeless design, consisting of red, light blue and orange coloring. This piece is hand crafted from over 140 pieces of hand cut, stained art glass. Handcrafted using the same techniques that were developed by Louis Comfort Tiffany in the early 1900s, this beautiful Tiffany-style piece contains hand-cut pieces of stained glass, each wrapped in fine copper foil.
Specifications- Overall Height: 24.6"
- Overall Width: 17.7"
- Max Hanging Distance: 39.4"
- Est. Glass Cuts: 141 piece
- Glass Thickness: 0.12"
- Glass Type: Tiffany-glass
- Finish: Multi-Colored
- Specific Uses: indoor Setting
- Overall Materials: Glass, metal & copper
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITYLITE Plastic Folding Table, Gray, 36In. Square (RT3636GRY1)
- HASTINGS HOME Hastings Home Gift Wrap Storage Organizer, Rolling Canvas Bag with Multiple Compartments (230792LTC)
- MARTEX Sheet, Queen, White, 12" Pocket, 80" L, PK6 (1A38097)
- HON 14.63 in D X 36" W X 37.13" H, Mahogany, Woodgrain Laminate (H105292.NN)
- RLM DISTRIBUTION 36 x 72 in. White Temporary Window Shade (HO2514881)
- LIVING ACCENTS VNYL 1"" ALBSTR BL 60X64"" (MAX6064AL)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 48"W, White (G1.B.4848)
- LIVING ACCENTS VNYL 1"" WHT BLND 43X64 (MAX4364WH)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7225)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 72inW, Motor (E80.68.50)
- EYECATCHER 36 x 64 in. Cordless Blackout Roman Window Shade, Grey (EY2511838)
- Chloe Lighting Window Shades