Shop All Window Shades
Chloe Lighting
Chloe Lighting CH3P111GV08-CGP Kylen Victorian Tiffany-Glass Window Panel - 8 in.
Mfr # CH3P111GV08-CGP
Zoro # G604054277
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chloe Lighting
- MFR # CH3P111GV08-CGP
- Zoro # G604054277
- UPC # 602573226551
- Country of Origin China
- Category Window Shades
Description
KYLEN, a Victorian style stained glass window panel features an old-fashioned take with will compliment your home. Handcrafted from over 45 pieces of art glass and 1 glass bead. Main colors are green and yellow. Handcrafted using the same techniques that were developed by Louis Comfort Tiffany in the early 1900s, this beautiful Tiffany-style piece contains hand-cut pieces of stained glass, each wrapped in fine copper foil.
Specifications- Overall Height: 8"
- Overall Width: 8"
- Est. Glass Beads: 1"
- Est. Glass Cuts: 49"
- Glass Thickness: 0.12"
- Glass Type: Tiffany-glass
- Specific Uses: Indoor Setting
- Overall Materials: Glass, copper
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Kidney Adjustable Height Activity Kids School Plastic Blow Molded Table, 48" W X 72" L X Green (AR4872-KID-29)
- DISC-O-BED Pillow, Cappucino (50308)
- BOSS Mesh Task Chair, Adjustable, Black (B6566-BK)
- INFINITY INSTRUMENTS Precedent - 12" Round_x000B_Black Finish Case w/ Rose Gold Accent Bezel Antique Design Dial (14877BG-2732)
- FRIEDLAND Galaxy White Medium Room Darkening Roller Shade 73 in. W X 78 in. L (GA7378WH)
- ACHIM IMPORTING Achim 123CO36W24 36 x 75 in. Cordless 1-2-3 Vinyl Room Darkening Pleated Window Shade - White (123CO36W24)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 48"W, Tan (G3.L.4848)
- KEYSTONE FABRICS Ext Sun Shade, Caribbean, 120inW, Motor (E80.108.50)
- BLINDS VNYL 1 in. WHT BLND 43X64 (MAX4364WH)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7720)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7115)
- Chloe Lighting Window Shades