Shop All Wall Art & Decor
Chloe Lighting
Chloe Lighting CH3P109BD10-CGP Harmonia Dragonfly Tiffany-Glass Window Panel - 10 in.
Mfr # CH3P109BD10-CGP
Zoro # G603986425
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chloe Lighting
- MFR # CH3P109BD10-CGP
- Zoro # G603986425
- UPC # 602573226537
- Country of Origin China
- Category Wall Art & Decor
Description
HARMONIA, a Dragonfly style stained glass window panel features a gorgeously vibrant design that will brighten up your home. Hand crafted from 40 pieces of art glass and 6 glass beads. Main colors are purple and yellow. Handcrafted using the same techniques that were developed by Louis Comfort Tiffany in the early 1900s, this beautiful Tiffany-style piece contains hand-cut pieces of stained glass, each wrapped in fine copper foil.
Specifications- Overall Height: 9.8"
- Overall Width: 9.8"
- Est. Glass Beads: 6"
- Est. Glass Cuts: 40"
- Glass Thickness: 0.12"
- Glass Type: Tiffany-glass
- Specific Uses: Indoor Setting
- Overall Materials: Glass, copper
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTORY LIGHT Heavy-duty Silent Wall Clock (VLUTC15071FE)
- CHILDCRAFT Writing Center, 36-1/4 x 40-3/4 x 32 Inches (370520)
- DMI Seat Cushion, 16"L x 18"W Foam Navy (513-7944-2400)
- OMG 2 in. x 12 ft. Gold & Silver Garland- pack of 6 (OM1491960)
- CHLOE LIGHTING 11 x 17 in. Lighting Ollie Tiffany Glass Owls Family Window Panel - Dark Antique Bronze (CH1P708BA17-GPN)
- TRADEMARK FINE ART LightBoxJournal 'Paper Magnolia' Canvas Art, 14x14 (ALI10411-C1414GG)
- TRADEMARK FINE ART Vintage Apple Collection 'Calicoes' Canvas Art, 14x19 (ALI6530-C1419GG)
- TRADEMARK FINE ART Cecile Baird 'Pitcher Perfect' Canvas Art, 18x24 (ALI39691-C1824GG)
- TRADEMARK FINE ART David Lloyd Glover 'The Tuscany Hills' Canvas Art, 18x24 (DLG0078-C1824GG)
- TRADEMARK FINE ART Janet Pidoux 'Grey Kitten And Red Curtain' Canvas Art, 18x24 (ALI36629-C1824GG)
- TRADEMARK FINE ART John W. Golden 'Lunastrella Record Player' Canvas Art, 12x19 (ALI30668-C1219GG)
- Chloe Lighting Wall Art & Decor