Chloe Lighting

Chloe Lighting CH3P006RA24-GPN Rodney Tiffany-Glass Rooster Window Panel - 24 in.


product price: $117.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

RODNEY, a Tiffany-glass window panel features a beautiful, vivid colored rooster, that will be sure to add a down-to-earth feel to your home. Hand crafted from over 130 pieces of art glass and 9 glass beads that will add a unique beauty to any room. Main colors are yellow, green and red. Handcrafted using the same techniques that were developed by Louis Comfort Tiffany in the early 1900s, this beautiful Tiffany-style piece contains hand-cut pieces of stained glass, each wrapped in fine copper foil.

Specifications
  • Overall Height: 23.5"
  • Overall Width: 23.3"
  • Max Hanging Distance: 38.6"
  • Est. Glass Beads: 9"
  • Est. Glass Cuts: 134"
  • Glass Thickness: 0.12"
  • Glass Type: Tiffany-glass
  • Shade Shape: Round
  • Specific Uses: In/Outdoor
  • Overall Materials: Glass, metal & copper
  • Weight: 10 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.