Chloe Lighting

Chloe Lighting CH3CD28BC08-TL1 Shelley Mosaic 1 Light Dark Bronze Accent Lamp - 8 in.


product price: $99.55
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

SHELLEY, a Mosaic style 1 light table lamp features beautiful seashells and ambient lighting. This piece is handcrafted from over 320 hand cut seashells, and has a gorgeous dark bronze finish, with shells that take on a brown to a light peach color.

Specifications
  • Overall Height: 9.8"
  • Shade Width: 8"
  • Shade Height: 7.5"
  • Base Width: 7.5"
  • Base Height: 5.5"
  • Light Direction: Ambient
  • Electric Wire Length: 76"
  • Shade Shape: Round
  • Shade Materials: Tiffany-glass
  • Glass Thickness: 0.12"
  • Wattage/Bulb Types: (1) 60 Watt E26 Type A Bulb (not included)
  • Finish: Dark Bronze
  • Overall Materials: Glass, resin, metal & electrical components
  • Power Source: corded-Electric, Wall Plug
  • Switch Type: Pull chain
  • Specific Uses: Indoor
  • Certification: UL Listed
  • Weight: 5 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.