Shop All Pendants
Chloe Lighting
Chloe Lighting CH36939GV20-UH3 Fallon Tiffany-Style 3 Light Inverted Ceiling Pendant - 20 in. Shade
Mfr # CH36939GV20-UH3
Zoro # G304118897
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloe Lighting
- MFR # CH36939GV20-UH3
- Zoro # G304118897
- UPC # 602573006689
- Country of Origin China
- Category Pendants
Description
FALLON, a splendidInverted ceiling pendant encompasses great detail and lively character.Bring a ancient charm to your home by adding this lovely and elegant pendant light to any space.Handcrafted using the same techniques that were developed by Louis Comfort Tiffany in the early 1900s, this beautiful Tiffany-style piece contains hand-cut pieces of stained glass, each wrapped in fine copper foil.
Specifications- Glass Type: Tiffany-glass
- Overall Length: 20.28"
- Overall Width: 20.28"
- Overall Height: 23.15"
- Max Hanging Distance: 84.4"
- Shade Width: 20.28"
- Shade Height: 8.54"
- Mid-Stem(s) Height: 17.1"
- Mid-Stem Materials: Metal, Poly-resin
- Ceiling Chain, Stem, Wire Length: 60"
- Electric Wire Length: 78"
- Threaded Pipe/Finial Length: 4.53"
- Threaded Pipe/Finial Material: Metal
- Canopy Height: 1.30"
- Canopy Materials: Metal
- Wattage/Bulb Types: (3) 100 Watt max E26 Type A Bulb (not included)
- Switch Type: Hardwired
- Est. Glass Cuts: 702"
- Est. Glass Beads: 90"
- Light Direction: Uplight
- Specific Uses: Indoor
- Finish: Dark Antique Bronze
- Overall Materials: Glass, resin, metal & electrical components
- Glass Thickness: 0.12"
- Shade Shape: Round
- Certification: UL Listed
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 40 W A15 Incandescent - Clear - Appliance Lamp - 1000 Hours - 420L - Intermediate Base - 130V (S4164)
- LUMAPRO LUMAPRO 10W, S6 Incandescent Light Bulb (10S6DC/230V)
- LUMAPRO LUMAPRO 5 W, LED Articulating Arm Oversized Round Magnifier Light (10C906)
- STREAMLIGHT Strion Led Module For Hl (747603)
- CHLOE LIGHTING 18 in. Empress Tiffany-Style Blackish Bronze 3 Light Hanging Pendant (CH3T471RD18-DP3)
- ELCO LIGHTING Low Voltage Pendants (E20FR)
- ELK SIGNATURE Duke 23'' Wide 3Light Mini Pendant, Oil Rubbed Bronze (D3602)
- Z-LITE Peyton 2 Light Pendant, Classic Brass & Classic Brass (619P14-CB)
- NUVO Lake 4 Light Island Pendant Bronze Copper Accents Finish Bro (60-5854)
- NUVO Vintage 1 Light Pendant Matching Shade Vintage Lamp Included, Lamp Type: incandescent (60-5409)
- BESA LIGHTING Trilo 15 Stem Pendant, Champagne, Satin Nickel Finish, 1x9W LED (1TT-451397-LED-SN)
- Chloe Lighting Pendants