Shop All Chandeliers
Chloe Lighting
Chloe Lighting CH33353VR27-DC5 Serenity Tiffany-Style 5 Light Victorian Large Chandelier - 27 in.
Mfr # CH33353VR27-DC5
Zoro # G904119126
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloe Lighting
- MFR # CH33353VR27-DC5
- Zoro # G904119126
- UPC # 602573223857
- Country of Origin China
- Category Chandeliers
Description
SERENITY, a Tiffany-style 5 light large chandelier is a gorgeous addition for any home, its bright colors will complement many of your homes decors. Hand crafted from 775 pieces of art glass and 35 beads that will add color and beauty to any space. Main colors are red, orange and black. Handcrafted using the same techniques that were developed by Louis Comfort Tiffany in the early 1900s, this beautiful Tiffany-style piece contains hand-cut pieces of stained glass, each wrapped in fine copper foil.
Specifications- Canopy Materials: 1.1"
- Canopy Width: 4.9"
- Ceiling Chain, Stem, Wire Length: 60"
- Certification: UL Listed
- Electric Wire Length: 74"
- Est. Glass Cuts: 775 pieces glass cut, 35 glass beads
- Finish: Dark Bronze
- Glass Thickness: 0.12"
- Glass Type: Tiffany Glass
- Wattage/Bulb Types: (5) 60 Watt max E26 Type A Bulb
- Light Direction: Downlight
- Max Hanging Distance: 82"
- Mid-Stem Materials: Resin, zinc alloy, metal
- Mid-Stem(s) Height: 19.7"
- Mid-Stem(s) Width: 23"
- Overall Height: 24.6"
- Overall Length: 27"
- Overall Materials: Glass, resin, metal & electrical components
- Overall Width: 27"
- Shade Height: 4.9"
- Shade Shape: Round
- Shade Width: 7.1"
- Specific Uses: Indoor
- Switch Type: Hardwired
- Weight: 17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 12W, B6 Miniature Incandescent Light Bulb (1003-2PK)
- DESIGNERS FOUNTAIN Basic Porch 7 in 1Light Black Jelly Jar Outdoor Lantern with Clear Glass Shade (2061-BK)
- JESCO LIGHTING GROUP 6 in. Line Voltage Specular Reflector- Chrome (TM610CHWH)
- LITHONIA LIGHTING LEDHighBay, 25 5/8"L, 11 3/4"W, 2 3/4"H, 76W (IBG 12L MVOLT)
- WAREHOUSE OF TIFFANY Ellaisse Crystal Chandelier (RL9688)
- Z-LITE Anders Chandelier, 3-Light, 33 In.W x 5 In.H, Rubbed Brass/marbling (1944P33-RB-LED)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- ELEGANT LIGHTING Elegant Lighting 1214D12MB-GT-RC 12 Dia. x 9 H in. Madison Pendant Lamp - Mocha Brown; Royal Cut Golden Teak Smoky (1214D12MB-GT/RC)
- Z-LITE Forest 11 Light Island/Billiard, Chrome & Brushed Nickel (917MP12-BN-LED-11LCH)
- QUOIZEL Marquette Chandelier (MQ5006HL)
- SATCO Led T8 1Pin Wh 54W 1Pk (S9919)
- Chloe Lighting Chandeliers