Shop All Floor Lamps
Chloe Lighting
Chloe Lighting CH33313VI11-RF1 Cooper Tiffany-Style 1 Light Reading Floor Lamp - 11 in.
Mfr # CH33313VI11-RF1
Zoro # G903705955
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloe Lighting
- MFR # CH33313VI11-RF1
- Zoro # G903705955
- UPC # 602573006795
- Country of Origin China
- Category Floor Lamps
Description
COOPER, a Tiffany-style Victorian design 1-light reading floor lamp features a dark bronze finish that will complement many decors throughout your home. Hand crafted from individually hand cut pieces of art glass that will add color and beauty to any space. Handcrafted using the same techniques that were developed by Louis Comfort Tiffany in the early 1900s, this beautiful Tiffany-style piece contains hand-cut pieces of stained glass, each wrapped in fine copper foil.
Specifications- Shade Width: 11.00"
- Shade Height: 5.90"
- Overall Height: 62.2"
- Base Width: 11.20"
- Base Height: 62.2"
- Light Direction: Downlight
- Wattage/Bulb Types: (1) 100 Watt max E26 Type A Bulb (not included)
- Power Source: Corded, Electric
- Electric Wire Length: 87"
- Switch Type: On-Cord Foot Stepper
- Shade Shape: Round
- Shade Materials: Tiffany-glass
- Est. Glass Cuts: 176.00"
- Est. Glass Beads: 22"
- Finish: Dark Bronze
- Overall Materials: Glass, metal, resin and electrical components
- Specific Uses: Indoor
- Certification: UL Listed
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFE+GEAR 250-Lumen USB-Rechargeable Clip-Light Flashlight (41-3932)
- ILC Replacement for DAMAR F40CW/RS/WM REPLACED BY (F40CW/RS/WM REPLACED BY DAMAR)
- COLUMBIA LIGHTING Flange Kit, For Recessed Troffers, 24" L (FK22)
- HOLLAND BAR STOOL CO POW/MIA 3 Shade Billiard Light, Black Fixture (BL3BKPOWMIA)
- HASTINGS HOME Hastings Home Natural Daylight Floor Lamp, Tall Gooseneck Reading, 27W Full Spectrum Bulb, Black (161516MMM)
- BRIGHTBOOM Economy Street Lamp - Bone (BR2628076)
- ESTALLAR 62 in. Traditional Shaped Floor Lamp with White Stained Glass Bowl Shade, Brown (ES3102175)
- ET2 Cyclone LED 3-Light 9.75" Wide Matte White Floor Lamp (E41398-11MW)
- BRILLIANTBULB Bronze Floor Lamp - Walnut Shade (BR1600239)
- LIVING ACCENTS Roscoe Black Square Glass Balcony Table (TGS36HJ)
- OTTLITE 24w Ultimate 3in1 Craft Lamp (K53CP3-SHPR)
- Chloe Lighting Floor Lamps