Shop All Chandeliers
Chloe Lighting
Chloe Lighting CH31315MI27-DC5 Belle Tiffany-Style 5 Light Mission Large Chandelier - 27 in.
Mfr # CH31315MI27-DC5
Zoro # G904119133
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chloe Lighting
- MFR # CH31315MI27-DC5
- Zoro # G904119133
- UPC # 602573223864
- Country of Origin China
- Category Chandeliers
Description
BELLE, a Tiffany-style 5 light large chandelier is a fantastic addition to your home with its simplistic elegant design. Hand crafted from over 200 pieces of art glass that will add color and beauty to any space. Main colors are yellow, brown and black. Handcrafted using the same techniques that were developed by Louis Comfort Tiffany in the early 1900s, this beautiful Tiffany-style piece contains hand-cut pieces of stained glass, each wrapped in fine copper foil.
Specifications- Canopy Materials: 1.1"
- Canopy Width: 4.9"
- Ceiling Chain, Stem, Wire Length: 60"
- Certification: UL Listed
- Electric Wire Length: 74"
- Est. Glass Cuts: 200 pieces glass cut
- Finish: Blackish Bronze
- Glass Thickness: 0.12"
- Glass Type: Tiffany Glass
- Wattage/Bulb Types: (5) 60 Watt max E26 Type A Bulb
- Light Direction: Downlight
- Max Hanging Distance: 81"
- Mid-Stem Materials: Resin, zinc alloy, metal
- Mid-Stem(s) Height: 19.7"
- Mid-Stem(s) Width: 23"
- Overall Length: 27"
- Overall Materials: Glass, resin, metal & electrical components
- Overall Width: 27"
- Shade Height: 4.3"
- Shade Shape: Round
- Shade Width: 7.1"
- Specific Uses: Indoor
- Switch Type: Hardwired
- Overall Height: 24"
- Weight: 20 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aquafine 3084 LM replacement light bulb lamp (3084 LM AQUAFINE)
- ASD LIGHTING Light, LED, Linear High Bay, 4 ft., 90W, 5K (ASD-WHB-4D9050HE)
- DIODE LED OMNIDRIVE X 24V 60W, ELV and 0-10V LED Dim Driver With Class 2 Jct Box (DI-ODX-24V60W-J)
- LITEX INDUSTRIES 30" Table Lamp Set of 2, Black and Silver Base & White Shade (BL15-2LTX)
- CHLOE LIGHTING Chloe Lighting CH33353VR27-DC5 Serenity Tiffany-Style 5 Light Victorian Large Chandelier - 27 in. (CH33353VR27-DC5)
- ELK SHOWROOM Classico 18'' Wide 3-Light Chandelier - Dark Rust with Fire Red Glass (403-3FR)
- Z-LITE Barclay 8 Light Chandelier, Matte Black (482S-8-20MB)
- FI-SHOCK Five-O-Lite Tester (1360)
- QUOIZEL Atwater Linear Chandelier (ATW439MBK)
- AFELEM Naples Four Light Mini Chandelier (8350-4H)
- ELEGANT LIGHTING Elegant Lighting 1453D17DB 17 Dia. x 19 H in. Vienna Pendant Lamp - Dark Bronze (1453D17DB)
- Chloe Lighting Chandeliers