Shop All Chandeliers
Chloe Lighting
Chloe Lighting CH2S004RB22-UC5 Elissa Transitional 5 Light Rubbed Bronze Mini Chandelier - 22 in.
Mfr # CH2S004RB22-UC5
Zoro # G504118703
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chloe Lighting
- MFR # CH2S004RB22-UC5
- Zoro # G504118703
- UPC # 602573221518
- Country of Origin China
- Category Chandeliers
Description
This 5-light chandelier features an oil rubbed bronze finish that will complement many transitional decors. The clean lines of the steel frame add interest while the clear glass shades provide uninterrupted light to any space.
Specifications- Overall Length: 22"
- Overall Width: 22"
- Overall Height: 21.5"
- Canopy Height: 0.91"
- Canopy Width: 4.84"
- Ceiling Chain, Stem, Wire Length: 60"
- Electric Wire Length: 120"
- Shade Width: 5.51"
- Shade Height: 5.79"
- Shade Materials: Clear bowl Glass
- Shade Shape: Bowl
- Glass Thickness: 0.12"
- Glass Type: Bowl Glass
- Max Hanging Distance: 71"
- Light Direction: Uplight
- Wattage/Bulb Types: (5) 100 Watt max E26 Type A Bulb (not included)
- Finish: Oil Rubbed Bronze
- Overall Materials: Steel, glass & electrical components
- Power Source: Hardwired, Wall Outlet Source
- Specific Uses: Indoor
- Switch Type: Wall Outlet
- Certification: UL Listed
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULBRITE Mini 100w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861990)
- ILC Replacement for Plusrite Mr16x-life/fmv-35w NFL replacement light bulb lamp (MR16X-LIFE/FMV-35W NFL PLUSRITE)
- LITHONIA LIGHTING Flange Kit, For 2 x 4 Fluorescent Troffer (FC824)
- SIMPLE DESIGNS Mini Ceramic Globe Table Lamp, Blue (LT2008-BLU)
- CHLOE LIGHTING Chloe Lighting CH33353VR27-DC5 Serenity Tiffany-Style 5 Light Victorian Large Chandelier - 27 in. (CH33353VR27-DC5)
- PROGRESS LIGHTING Adagio Collection Six-Light Island (P400170-031)
- LIVEX LIGHTING Black Chandelier, 5 Light (42685-04)
- ELK HOME Tia 22.5'' Wide 9-Light Chandelier, Painted Bronze (190006763)
- ELK HOME Luca 26'' Wide 4-Light Chandelier - Natural Brass (89216/4)
- MAXIM Pacific 5-Light 29" Wide Kentucky Bronze Chandelier (2655MRKB)
- QUOIZEL Kane Linear Chandelier (KAN440EK)
- Chloe Lighting Chandeliers