Shop All Vanity Lights
Chloe Lighting
Chloe Lighting CH2R009BN23-BL3 Aaliyah Contemporary 3 Light Brushed Nickel Bath Vanity Light Opal White Glass - 23 in.
Mfr # CH2R009BN23-BL3
Zoro # G004119019
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloe Lighting
- MFR # CH2R009BN23-BL3
- Zoro # G004119019
- UPC # 602573221570
- Country of Origin China
- Category Vanity Lights
Description
This 3-light bath/vanity fixture features a brushed nickel finish that will complement many transitional decors. The clean lines of the steel frame add interest while the opal glass shades soften the light to create a warm ambiance for any space.
Specifications- Back Plate Height: 0.79"
- Back Plate Width: 4.33"
- Certification: UL Listed
- Finish: Brushed Nickel
- Glass Thickness: 0.12"
- Wattage/Bulb Types: (3) 100 Watt max E26 Type A Bulb
- Light Direction: Up/down light
- Overall Height: 9.5"
- Overall Materials: Steel, glass & electrical components
- Overall Width: 22.75"
- Power Source: Hardwired, Wall Outlet Switch
- Projection: 6.5"
- Shade Height: 5.12"
- Shade Materials: Etched Opal Glass
- Shade Shape: Oval
- Shade Width: 3.94"
- Specific Uses: Indoor
- Switch Type: Wall Outlet
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Green Energy Ar70 20W 12V SP replacement light bulb lamp (AR70 20W 12V SP GREEN ENERGY)
- ILC Replacement for Light Bulb / Lamp Q50t4/cl 12V replacement light bulb lamp (Q50T4/CL 12V LIGHT BULB / LAMP)
- ILB GOLD Halogen Quartz Tungsten Bulb, Replacement For International Lighting EYC-24V (EYC-24V)
- STREAMLIGHT Stylus Pro Red Penlight W/ White Led (STL66120)
- NUVO Mercer LED Wall Sconce Brushed Nickel, Height: 4" (62-319)
- DESIGNERS FOUNTAIN Cloud 48 inch 1-Light Brushed Nickel Integrated LED Bath Vanity Light (1543N3MV-35)
- DESIGNERS FOUNTAIN Darby 30in 4-Light Weathered Iron Industrial Indoor Vanity Light with Clear Seeded Glass Shades (87004-WI)
- Z-LITE Peak 5 Light Vanity, Chrome & Clear Outside with Matte Opal Inside (1920-5V-CH-LED)
- LALIA HOME Three Light Curved Metal, Alabaster White Glass Shade Vanity Wall Mounted Fixture, Antique Brass (LHV-1003-AB)
- WESTINGHOUSE VANITY LED 1LT BN 25""W (61121)
- NUVO Surrey 3 Light Vanity Fixture Frosted Glass Brushed Nickel (60-4143)
- Chloe Lighting Vanity Lights