Shop All Wall Art & Decor
Chloe Lighting
Chloe Lighting CH1P670RP25-GPN Glory Tiffany-Glass Peacock Window Panel - 25 in.
Mfr # CH1P670RP25-GPN
Zoro # G203986467
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chloe Lighting
- MFR # CH1P670RP25-GPN
- Zoro # G203986467
- UPC # 602573224540
- Country of Origin China
- Category Wall Art & Decor
Description
GLORY, an Animal style stained glass window panel features a beautiful hand crafted design of a peacock that will be sure to catch your eye! Hand crafted from over 400 pieces of art glass and 16 glass beads. Main colors are blue and orange. Handcrafted using the same techniques that were developed by Louis Comfort Tiffany in the early 1900s, this beautiful Tiffany-style piece contains hand-cut pieces of stained glass, each wrapped in fine copper foil.
Specifications- Overall Width: 20"
- Overall Height: 24"
- Panel Chain Length: 28"
- Glass Type: Tiffany-glass
- Glass Thickness: 0.12"
- Est. Glass Cuts: 400"
- Est. Glass Beads: 16"
- Finish: Black
- Overall Materials: Glass & copper frame
- Specific Uses: Indoor
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Work Station Screen 66" x 70" Charcoal Gray Fabric With Clear Window (1840207)
- MONARCH SPECIALTIES Accent Table - Espresso Marble / Bronze Metal (I 3044)
- FLASH FURNITURE Leather Contemporary Chair, 18" to 22", Adjustable Arms, Black LeatherSoft/Mesh (LF-W42B-L-GG)
- FLASH FURNITURE Burgundy Plastic Stack Chair, PK5 (5-RUT-238A-BY-GG)
- CHLOE LIGHTING 11 x 17 in. Lighting Ollie Tiffany Glass Owls Family Window Panel - Dark Antique Bronze (CH1P708BA17-GPN)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Wine Chalkboard III' Canvas Art, 14x14 (ALI13665-C1414GG)
- TRADEMARK FINE ART Danhui Nai 'Garden Rose On Wood Love' Canvas Art, 14x19 (WAP06617-C1419GG)
- TRADEMARK FINE ART Fiona Stokes-Gilbert 'Java' Canvas Art, 14x14 (ALI13588-C1414GG)
- TRADEMARK FINE ART Tammy Kushnir 'Pinwheel' Canvas Art, 18x18 (ALI11233-C1818GG)
- TRADEMARK FINE ART Jean Plout 'Purple Passion' Canvas Art, 18x24 (ALI17383-C1824GG)
- TRADEMARK FINE ART Janet Pidoux 'Tabby In Tree' Canvas Art, 24x32 (ALI36634-C2432GG)
- Chloe Lighting Wall Art & Decor