Shop All Window Shades
Chloe Lighting
Chloe Lighting CH1P180RV18-GPN Ayla Victorian Tiffany-Glass Window Panel - 18 in.
Mfr # CH1P180RV18-GPN
Zoro # G104054142
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chloe Lighting
- MFR # CH1P180RV18-GPN
- Zoro # G104054142
- UPC # 602573224618
- Country of Origin China
- Category Window Shades
Description
AYLA, a Victorian style stained glass window panel features a beautiful hand crafted design that will brighten up any room with it's unique beauty. Hand crafted from over 290 pieces of art glass and 19 glass beads. Main colors are yellow and blue. Handcrafted using the same techniques that were developed by Louis Comfort Tiffany in the early 1900s, this beautiful Tiffany-style piece contains hand-cut pieces of stained glass, each wrapped in fine copper foil.
Specifications- Overall Height: 18"
- Overall Width: 18"
- Max Hanging Distance: 26"
- Panel Chain Length: 27.5"
- Est. Glass Beads: 19"
- Est. Glass Cuts: 291"
- Glass Thickness: 0.12"
- Glass Type: Tiffany-glass
- Finish: antique bronze
- Specific Uses: Indoor Setting
- Overall Materials: Glass, metal & copper
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Restaurant Chair, 17" L 32-1/4" H, Hercules Series (XU-6FOB-CLR-BLKV-GG)
- FLASH FURNITURE Big and Tall Chair Mat, 36"x48", Clear (MAT-124086-GG)
- WESTCLOX Clock Wall Analog Wood 15.5In (38070)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood Media Console Table, Width: 48 (AWAA1020S)
- BLINDS VNYL 1 in. WHT BLND 43X64 (MAX4364WH)
- KEYSTONE FABRICS Cellular Shade, Polyester, 72"L, 30"W, Gray (G1.L.3072)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 35"W, Tan (G3.L.3548)
- RICARDO Ricardo Capri Cordless Roman Window Shade (R5325-01-034-01)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7725)
- ACHIM IMPORTING Achim Importing CSTD23AL06 Top-Down Bottom-Up Cordless Honeycomb Cellulat Shade; Alabaster - 23 x 64 in. (CSTD23AL06)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7715)
- Chloe Lighting Window Shades