Shop All Light Fixture Parts
Chloe Lighting
Chloe CH3P700CO24-GPN 17.5 x 25 in. Lighting Mondriaan Tiffany Glass Window Panel - Black
Mfr # CH3P700CO24-GPN
Zoro # G004034008
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloe Lighting
- MFR # CH3P700CO24-GPN
- Zoro # G004034008
- UPC # 13964816723
- Country of Origin China
- Category Light Fixture Parts
Description
We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- This hand crafted Tiffany-glass window panel will brighten up any room
- The beautiful multi-colored pane will add color and beauty to any setting in your home
- Glass Type: Copper-foiled Tiffany-glass
- Glass Thickness (in): 0.12
- Finish: Black
- Overall Materials: Glass & copper frame
- Specific Uses: Indoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For SUNPARK LC12012T (LC12012T)
- RADIONIC HI-TECH LED Cove Light Fixture, 564 lm, 4500K (ZX515-CL-HL-CW-9)
- GOLIGHT Spotlight, 65W, 12VDC, 5.5A, Halogen, 7-1/4"W (7901GT)
- ILC Replacement For SATCO S13115 (S13115)
- CHLOE LIGHTING Chloe CH1P545BA24-GPN 22.5 x 24 in. Lighting Tiffany Glass Butterfly Window Panel (CH1P545BA24-GPN)
- WESTGATE DLS6-27K9W, 550~600LM, MCT , ETL & ENERGY STAR (DLS6-27K)
- GORGEOUSGLOW Step Cone & Metal Glass Shade For Fixtures QAS121 & QAS122; White (GO897605)
- ILC Replacement For SATCO TP218 (TP218)
- ELCO LIGHTING Socket Adapters (PSA38-22)
- JANDORF Socket Reducer Intermediate/Candelabra E17 Lamp Socket (C60424)
- PROGRESS LIGHTING Cylinder Lens Collection Black 6-Inch Square Cylinder Cover (P860047-031)
- Chloe Lighting Light Fixture Parts