Shop All Light Fixture Parts
Chloe Lighting
Chloe CH3P487AV24-GPN 23.5 in. Lighting Helena Tiffany Glass Victorian Window Panel - Black
Mfr # CH3P487AV24-GPN
Zoro # G504034249
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloe Lighting
- MFR # CH3P487AV24-GPN
- Zoro # G504034249
- UPC # 91037950932
- Country of Origin China
- Category Light Fixture Parts
Description
We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- Helena, a Victorian motif window panel, is handcrafted with quality materials of real stained glass and gem-like cabochons
- Framed in antique bronze finished metal with designer anchors, makes a colorful addition to any room
- Overall Materials: Glass & copper frame
- Shade Materials: Copper-foiled Tiffany-glass
- Specific Uses: Indoor
- Finish: Black
- Shade Shape: Round
- Glass Thickness (in): 0.12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Ultra Bright Utility Lamp, 36W, PS30 LED, Dimmable, White, E26 Base, 5000K, 120V, Hi-Lumen (S11482)
- DABMAR LIGHTING Pole, Steel, 15 ft., Direct Burial (PT-15-BZ)
- ADVANCE PHILIPS ADVANCE 94 Watts, 3 or 4 Lamps, Electronic Ballast (IOPA-4P32-LW-N)
- ILC Replacement for Honeywell Uc100e1030 replacement light bulb lamp (UC100E1030 HONEYWELL)
- CHLOE LIGHTING Chloe CH1P545BA24-GPN 22.5 x 24 in. Lighting Tiffany Glass Butterfly Window Panel (CH1P545BA24-GPN)
- JANDORF Socket Extender Porcelain 1-1/4 Lamp Socket (C60422)
- MIDWEST FASTENER 660W-600V Tube Sockets 8PK (70321)
- SATCO Satco 90-121 3-1/4-in. Wired Fixture Holder with Convenience Outlet - Chrome Finish (90/121)
- MAXIM 12" Extension Stem (STR06212BK-NK)
- LEVITON LAMP SOCKETS G12 BASE 5KV METAL HALIDE LMPHLDR (557)
- ILC Replacement For EIKO SEN5APCZ10 (SEN5A/PC/Z10)
- Chloe Lighting Light Fixture Parts