Shop All Light Fixture Parts
Chloe Lighting
Chloe CH3P472RA22-GPN 21.5 x 13 in. Lighting Kuno Tiffany Glass Window Panel - Black
Mfr # CH3P472RA22-GPN
Zoro # G504034188
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chloe Lighting
- MFR # CH3P472RA22-GPN
- Zoro # G504034188
- UPC # 91037691842
- Country of Origin China
- Category Light Fixture Parts
Description
We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- KUNO, a festival of birds are featured: blue jay, songbird, woodpecker, cardinal, finch, tanager, king fisher, dove, sparrow and the one in the middle is the blue bird of happiness, said to bring happiness, cheerfulness, prosperity, hearth and home, good health, new births, the renewal of springtime
- Expertly handcrafted with top quality materials including real stained glass and gem-like cabochons
- This piece would be a heartfelt gift to anyone
- A wonderful way to enjoy the morning sun!
- Overall Materials: Glass & copper frame
- Shade Materials: Copper-foiled Tiffany-glass
- Specific Uses: Indoor
- Finish: Black
- Shade Shape: Rectangle
- Glass Thickness (in): 0.12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Spectroline Ble-6254s replacement light bulb lamp (BLE-6254S SPECTROLINE)
- ELCO LIGHTING Accessories for Recessed Fixtures SPRING (SPRING)
- LUMAPRO LUMAPRO 2 Incandescent Lamps, Emergency Light (6CGL0)
- RADIONIC HI-TECH RADIONIC INDUSTRIES 2 Lamps, Ballast (E2324IX120-M)
- CHLOE LIGHTING Chloe CH1P545BA24-GPN 22.5 x 24 in. Lighting Tiffany Glass Butterfly Window Panel (CH1P545BA24-GPN)
- ACCESS LIGHTING InteLED, 6ft Power Cord with Plug and InLine Switch, White Finish, Plastic (789SPC-WHT)
- ELCO LIGHTING Relay Box (KEM-HJ2)
- JANDORF Jandorf Specialty Hardw Crossbar 4In Offset 1/8Ip Zinc 60205 (3404712)
- ILB GOLD Led Fixture, Replacement For Satco 65-572R1 (65-572R1)
- GE ENERGY TGK12CP 100-200 A Ground Kit (393264)
- SIGNIFY Philips Advance ICN2P32N Electronic T8 Ballast, Instant Start, 2 or 1- 32W T8 Lamps, 89 BF (ICN2P32N)
- Chloe Lighting Light Fixture Parts