Shop All Light Fixture Parts
Chloe Lighting
Chloe CH3P359MR26-GPN 24.5 x 26 in. Lighting Innes Tiffany Glass Mission Window Panel - Black
Mfr # CH3P359MR26-GPN
Zoro # G404033908
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloe Lighting
- MFR # CH3P359MR26-GPN
- Zoro # G404033908
- UPC # 602573005989
- Country of Origin China
- Category Light Fixture Parts
Description
We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- This hand crafted Tiffany-style, Mission design window panel with a dark bronze finish will brighten up any room
- The beautiful amber, green, brown and multi-color art glass will add warmth and beauty to any setting
- Made from individually hand cut of 265 pieces of art glass
- Includes attached hooks and 315 inches of chain for easy installation
- Pane Shape: Rectangle
- Glass Type: Copper-foiled Tiffany-glass
- Glass Thickness (in): 0.12
- Finish: Black
- Overall Materials: Glass & copper frame
- Specific Uses: Indoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUAL-LITE Sign Recessed Kit, Wall, Aluminum (OBN-RMK)
- ILB GOLD Replacement, Wf8 Led 30K40K50K Mvolt 90Cri Mw M6 Led Fixture (WF8 LED 30K40K50K MVOLT 90CRI MW M6)
- WESTGATE LSS-4FT-46W-MCTP-BKHIGH LUMEN LED MULTI COLOR TEMPERATURE STRIP LIGHT (LSS-4FT-46W-MCTP-BK)
- SATCO 16W T9 LED Light Bulb - G10q (4-Pin) Base - Frost Finish (S16505)
- CHLOE LIGHTING Chloe CH1P545BA24-GPN 22.5 x 24 in. Lighting Tiffany Glass Butterfly Window Panel (CH1P545BA24-GPN)
- LIVEX LIGHTING Black Standard Decorative Chain (5607-04)
- FLOWTRON Bulb, Shatterproof (BF150SP)
- FRIEDLAND RLR SHADE VNS WHT 37X72"" (VE3W)
- CROUSE HINDS Wall Mount Thru Feed Cover 3/4In Lighting Parts and Accessory (TWM2)
- NITE IZE Spotlit Led White Clipon (SLG-02-R6)
- JANDORF 5" White Lamp Canopy Kit (C60217)
- Chloe Lighting Light Fixture Parts