Shop All Window Shades
Chloe Lighting
Chloe CH1P908PF24-GPN 24 in. Lighting Shreveport Tiffany Glass Roses Window Panel - Antique Brass
Mfr # CH1P908PF24-GPN
Zoro # G804054367
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chloe Lighting
- MFR # CH1P908PF24-GPN
- Zoro # G804054367
- UPC # 602573005910
- Country of Origin China
- Category Window Shades
Description
We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- This hand crafted Tiffany-style, rose floral design round widow panel will brighten up any room
- The beautiful blue, green, red, orange and white art glass will add warmth and beauty to any setting
- Made from individually hand cut of 400 pieces copper-foiled stained glass and 16 beads
- Includes attached hooks and 28 inches of chain for easy installation
- Pane Shape: Round
- Glass Type: Copper-foiled Tiffany-glass
- Glass Thickness (in): 0.12
- Finish: Antique Brass
- Overall Materials: Copper-foiled glass
- Specific Uses: Indoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Table Storage Caddy, 770 lb. Load Capacity (1RL27)
- MITYLITE Black Plastic Stacking Chair, Chrome Sled Base (SWIFTSET HD)
- HOLLAND BAR STOOL CO 32 x 48 Rustic, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS3248Rustic)
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Chair, Burgundy (PFC2BGY)
- ACHIM IMPORTING Achim Importing CSTD30WH06 Top-Down Bottom-Up Cordless Honeycomb Cellular Shade; White - 30 x 64 in. (CSTD30WH06)
- RALPH FRIEDLAND & BROTHERS Ralph Friedland & Brothers 6014353 55 in. x 72 in. Friedland Economy Light Filtering Roller Shade; Venus Ivory (6014353)
- KEYSTONE FABRICS Exterior Sun Shade, Maui, 72 in. W, Motor (E80.68.30)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 96 in. W, Motor (E80.88.60)
- KEYSTONE FABRICS Choice Sun Shade, Pole and Hand Crank Sy (P7125)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 35"W, Gray (G4.B.3548)
- LIVING ACCENTS VNYL 1"" WHT BLND 39X64 (MAX3964WH)
- Chloe Lighting Window Shades