Shop All Light Fixture Parts
Chloe Lighting
Chloe CH1P737OA31-GPN 18 x 31 in. Lighting Miaou Tiffany Glass Window Panel - Black
Mfr # CH1P737OA31-GPN
Zoro # G104033864
product price: $173.99
/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloe Lighting
- MFR # CH1P737OA31-GPN
- Zoro # G104033864
- UPC # 13964815344
- Country of Origin China
- Category Light Fixture Parts
Description
We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- This beautiful multi-colored Tiffany-glass cat and dragonfly designed window panel will add color and beauty to any room in your home
- Crafted from over 300 pieces of glass
- Pane Shape: Rectangle
- Glass Type: Copper-foiled Tiffany-glass
- Glass Thickness (in): 0.12
- Finish: Black
- Overall Materials: Glass & copper frame
- Specific Uses: Indoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 42W, T4 PL Plug-In Fluorescent Light Bulb (F42TBX/841/A/ECO)
- COLUMBIA LIGHTING LED Light Fixture, Surface Mount, 4500 lm (LAW4-35ML-EDU)
- FEIT ELECTRIC Enhance BR30 E26 (Medium) LED Bulb Soft White 65 Watt Equivalence 3 pk (BR30DM/927CA/3)
- ILC Replacement for Satco Fpc22/835 replacement light bulb lamp (FPC22/835 SATCO)
- CHLOE LIGHTING Chloe CH1P545BA24-GPN 22.5 x 24 in. Lighting Tiffany Glass Butterfly Window Panel (CH1P545BA24-GPN)
- ADJ Five Color Ball Fixture (STARBURST)
- ILB GOLD Led Fixture, Replacement For Satco 65-573R1 (65-573R1)
- JANDORF Lamp Shade Riser (60118)
- SATCO Satco 50-144 Sprayed Glossy White Ball 8-in. Diameter (50/144)
- JANDORF Socket Reducer French/Cand E14- Lamp Socket (C60427)
- MIDWEST FASTENER 1-7/32" Phenolic Candelabra Sockets 4PK (77866)
- Chloe Lighting Light Fixture Parts