Shop All Light Fixture Parts
Chloe Lighting
Chloe CH1P106BV23-GPN 15 x 23 in. Lighting Webster Tiffany Glass Victorian Window Panel - Black
Mfr # CH1P106BV23-GPN
Zoro # G904034177
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloe Lighting
- MFR # CH1P106BV23-GPN
- Zoro # G904034177
- UPC # 91037040961
- Country of Origin China
- Category Light Fixture Parts
Description
We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- A victorian window pane in pleasing pastels to bring color and interest to any room
- Expertly handcrafted with top quality materials including real stained glass and gem-like cabochons
- The metal frame is finished in an antique bronze patina, features designer anchors and a chain for easy hanging
- Overall Materials: Glass & copper frame
- Shade Materials: Copper-foiled Tiffany-glass
- Specific Uses: Indoor
- Finish: Black
- Shade Shape: Oval
- Glass Thickness (in): 0.12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO 3X3/16X3/8" MEDALLION- PK OF 5 (NR89034)
- GLOBE ELECTRIC Granada Bulb (84635)
- SIGNIFY HID LED, 36 W, ED23-1/2, Medium Screw (E26) (36CC/LED/830/ND E26 G2 BB 6/1)
- SIGNIFY U-Shaped Lamp, T8 Bulb Shape, 2775 lm (FB31T8/TL841/ALTO 15/1)
- CHLOE LIGHTING Chloe CH1P545BA24-GPN 22.5 x 24 in. Lighting Tiffany Glass Butterfly Window Panel (CH1P545BA24-GPN)
- APPLETON ELECTRIC Ceiling Mounting Hood 3 Pack, 3PK (KPC75)
- FRIEDLAND RLR SHADE VNS IVY 55X72"" (VE5I)
- ORGANIZED LIVING ADJ POLE/CAP 5PK WHT (1464-6665-11)
- LITHONIA LIGHTING Wall Pack, Switchable CCT, Adj LM Output (TWR1 LED ALO SWW2 UVOLT PE DDBTXD)
- LITHONIA LIGHTING Right Angle Tenon Mounting Arm (FRWB DDBXD U)
- JANDORF 10" Brass Lamp Harp Kit (C60132)
- Chloe Lighting Light Fixture Parts