Shop All Light Fixture Parts
Chloe Lighting
Chloe CH1P037AM24-GPN 24 in. Lighting Emma Tiffany Glass Window Panel - Antique Brass
Mfr # CH1P037AM24-GPN
Zoro # G304034128
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chloe Lighting
- MFR # CH1P037AM24-GPN
- Zoro # G304034128
- UPC # 602573005835
- Country of Origin China
- Category Light Fixture Parts
Description
We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.
Features- This hand crafted Tiffany-style, Mission design widow panel with a dark bronze finish will brighten up any room
- The beautiful blue, yellow, gold, beige and multi-color art glass will add warmth and beauty to any setting
- Made from individually hand cut of 167 pieces copper-foiled stained glass
- Includes attached hooks and 28 inches of chain for easy installation
- Pane Shape: Square
- Glass Type: Copper-foiled Tiffany-glass
- Glass Thickness (in): 0.12
- Finish: Antique Brass
- Overall Materials: Glass & copper frame
- Specific Uses: Indoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEBAND ACTIV 400 Lumen wide-beam headlamp Sunrise (LBA400-L18S)
- ILC Replacement For LIGHT BULB LAMP F40T12BL FLUORESCENT BLACKLIGHT 6PK (6PAK:WW-3252-1)
- SATCO 40 W A15 Incandescent - Frost - 2500 Hours - 280L - Medium Base - 130V - Teflon Shatter Proof (S6811)
- FEIT ELECTRIC LED, 12.2 W, A19, Medium Screw (E26), PK2 (OM75/930CA10K/2)
- CHLOE LIGHTING Chloe CH1P545BA24-GPN 22.5 x 24 in. Lighting Tiffany Glass Butterfly Window Panel (CH1P545BA24-GPN)
- PROGRESS LIGHTING Cylinder Lens Collection White 5-Inch Round Cylinder Cover (P860045-030)
- ILC Replacement For LIGHT BULB LAMP, LEV 13451N (LEV 13451-N)
- LIVEX LIGHTING Brushed Nickel 12" Length Rod Extension (56050-91)
- STAR BRITE Aluminum Stub Post Base-Black (ST126726)
- ELCO LIGHTING Barndoor Track Accessories (EP822W)
- MIDWEST FASTENER Miniature Base Heat Resistant Plastic Electrical Sockets 6PK (67063)
- Chloe Lighting Light Fixture Parts