Shop All Hand Wipes
Chix
Wet Wipes, 11-1/2" x 24", White/Pink, PK200
Mfr # 8507
Zoro # G7249763
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Carton
- Wipes per Container 200
- Color White/Pink
- Hygiene Form Dry Wipes
- Fragrance Unscented
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chix
- MFR # 8507
- Zoro # G7249763
- UPC # 073513850707
- Country of Origin United States
- Category Hand Wipes
Dimensions
Width | 11.5" |
Length | 24" |
Details
Packaging Type | Carton |
Wipes per Container | 200 |
Color | White/Pink |
Hygiene Form | Dry Wipes |
Item | Towels & Wipes |
Fragrance | Unscented |
Material | Rayon |
Industry Type | Dry Wipes |
Package Type | Carton |
Application | General Purpose |
Features | Diamond-Pattern Design |
Number of Plies | 1 |
Description
Towels and Wipes, Package Quantity 200
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORGILL POLY ORGILL POLY 6X10-C Poly Film, 100 ft L, 10 ft W, 6 mil Thick, Clear (6X10-C)
- BERRY PLASTICS Berry Plastics 625954 20 x 100 ft. 4 Mil; Clear Polyethylene Film (490573)
- FRIGIDAIRE Dryer, White, Gas, 42-7/8" H (FFRG4120SW)
- SWIVEL 4 gal Clean & Rinse Bucket (SW337579)
- ANTI-SEIZE TECHNOLOGY Hand Cleaning Wipes, 12"L x 9-1/2"W, 70 Wipes (49370)
- LOCTITE Hand Wipes, 130 Per Bucket, White (337638)
- PURELL Premoistened Hand Sanitizing Wipes, 5.78" x 7", 100/Canister, PK12 PK (9111-12)
- GEMPLERS Hand Cleaner Towels (15395008970H1)
- NICE-PAK SaniPro, Wet-Nap Premoistened Towelettes, 5 X 7 3/4, White, 10PK (D11055)
- PURELL Cottony Soft Individually Wrapped Sanitizing Hand Wipes, 5 x 7, PK1000 (9026-1M)
- 2XL Advantage Sanitizing Wipes - 900ct Refill - 4 PK (2XL-36)
- Chix Hand Wipes