Shop All Multi-Purpose Wipes
Chix
Towels & Wipes, White/Green, Rayon, 100 Wipes, Unscented, 9 PK
Mfr # 8312
Zoro # G805695217
product price: $364.99
/pk 9, $40.55/ea
Free Shipping & Returns
$364.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 100
- Color White/Green
- Material Rayon
- Application General Purpose
- Paper Towel Type Dry Wipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chix
- MFR # 8312
- Zoro # G805695217
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Length | 21" |
Width | 14" |
Details
Number of Sheets | 100 |
Item | Towels & Wipes |
Color | White/Green |
Material | Rayon |
Application | General Purpose |
Paper Towel Type | Dry Wipes |
Features | Stripe Design |
Wipes per Container | 100 |
Fragrance | Unscented |
Packaging Type | Pack |
Ply | 1 |
Net Weight | 20.7 lbs |
Description
General-purpose towels are designed for use with water-based liquids. Nonwoven, low-lint material allows you to use towels on most surfaces. Rinse-and-reuse design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOS PRO Dish Soap Liquid Dishwashing, PK4 (PL9720/04)
- AIR WICK Essential Mist Refill, Lavender and Almond Blossom, 0.67 oz Bottle, PK6 (62338-98552)
- DAYTON Drain Hose Assembly (31UK43)
- BOARDWALK Buffing Floor Pads, 15" Diameter, Red, PK5 (BWK4015RED)
- CHIX Towels & Wipes, White, Cloth, 100 Wipes, 12" x 17", Unscented, 1200 PK (CHI 0930)
- CHIX Towels & Wipes, Blue, Hydroentangled Wood-Pulp/Polyester, 250 Wipes, 12" x 12", Unscented, 250 PK (8788)
- CHIX Towels & Wipes, Yellow, Hydroentangled Wood-Pulp/Polyester, 30 Wipes, 24" x 24", Unscented, 150 PK (8673)
- CHIX Towels & Wipes, Yellow, Cloth, 50 Wipes, 24" x 16", Unscented, 400 PK (213)
- CHIX Towels & Wipes, Red;White, Box, Cloth, 1; 200 Wipes, 12.25" x 21", Unscented, 200 PK (8230)
- CHIX Towels & Wipes, Blue, Hydroentangled Wood-Pulp/Polyester, 250 Wipes, 14" x 14", Unscented, 250 PK (CHI 8789)
- ALLSOP WIPES, WET, SCREEN, 60/PK (32347)
- Chix Multi-Purpose Wipes