Shop All Dusters
Chix
Stretch 'n Dust Cloths, 12 3/5 x 17, Yellow, PK400
Mfr # 0413
Zoro # G4228750
product price: $134.99
/pk 400, $0.34/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cloth
- Container Type Pack
- Suggested Cleaning Application General Purpose
- Net Weight 7.4 lbs
- Width 12.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 17" |
Width | 12.6" |
Details
Item | Towels & Wipes |
Material | Cloth |
Container Type | Pack |
Suggested Cleaning Application | General Purpose |
Net Weight | 7.4 lbs |
Color | Yellow |
Features | Unscented |
Number of Pieces | 40 |
Packaging | Pack |
Number of Plies | 1 |
Towel/Wipe Type | Washable Dust Cloth |
Description
Chix® Stretch 'n Dust Cloths, 12 3/5 x 17, Yellow, 400/Carton
- •Stretchable dust cloths.
- •Features dust-catching fibers.
- •Mineral-oil treated for increased dust pickup and enhanced finish with no lint or residue.
- •Powerful and longer lasting for cost efficient cleaning.
- •Ideal for general housekeeping and periodic dusting.
- •Stretch before use to activate dust-catching pockets.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Hardwood and Laminate Cleaner, Fresh Scent, 1 gal, PK4 (ZUHLF128)
- STOUT BY ENVISION 45 gal Trash Bags, Black, 65 PK (P4045K20)
- GLAD 30 gal Trash Bags, 30 in x 33 in, Extra Heavy-Duty, 1.05 mil, Black, 90 PK (78952)
- SPRAY NINE Degreaser, 55 Gal Drum, Liquid, Orange (22755)
- CHIX Stretch 'n Dust Cloths, 11 5/8 x 24, Yellow, PK400 (0412)
- CHIX Masslinn Dusting Tool, 23w x 5d, Orange, PK6 (CHI 8050)
- BUSINESS SOURCE Non-Flammable Power Duster, Clear (BSN24310)
- LIBMAN COMMERCIAL Microfiber Duster, Handheld, 6PK (92)
- 3M Doodleduster Disposable Cloth, 7" x 13 4/5", PK250 (19152)
- WEILER 8" Counter Duster, Recycled PET Fill, Medium Brushing (42368)
- LIBMAN COMMERCIAL Swivel Duster with 72 Ext Handle, 4PK (118)
- Chix Dusters